Shop All Appliques & Onlays
Ekena Millwork
5"OD x 1"P Norfolk Round Rosette
Mfr # ROS05X05NO
Zoro # G704658191
product price: $7.99
/ea
$7.99
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
- Brand Ekena Millwork
- MFR # ROS05X05NO
- Zoro # G704658191
- Country of Origin China
- Category Appliques & Onlays
Description
Our rosettes are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each piece comes factory primed and ready for your paint. They can install simply with traditional adhesives and finishing nails.
- Rosettes are perfect for furniture pieces and moulding corners
- Lightweight for quick and easy installation
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- PRIME-LINE 20Pk Wht C Sash Corner (PL 14323)
- PRIME-LINE Night Latch Sgl Cylinder (U9967)
- STERLING SEAL & SUPPLY 115 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A115X250)
- STRYBUC Pivot Lock Shoe White Cam (83-508)
- EKENA MILLWORK 16 1/4"W x 8 3/4"H x 1 5/8"P Small Shell Center with Scrolls (APL16X08X01SH)
- EKENA MILLWORK 23 1/2"W x 7 1/4"H x 1 7/8"P Scroll Center Onlay (ONL23X07X01SC)
- EKENA MILLWORK 10 1/4"W x 2 3/8"H x 5/8"P Emery Flowers and Ribbons Swag Onlay (ONL10X02X01EM)
- EKENA MILLWORK Standard Grayson Rosette With Rounded Edge, 7"W x 7"H x 1/2"P (ROSP070X070X050GRY05)
- EKENA MILLWORK 5 1/8"W x 6 5/8"H x 1 1/8"P Angel Onlay, Left (ONL05X06X01AN-L)
- EKENA MILLWORK 5 7/8"W x 6 3/4"H x 7/8"P Medway Scroll Onlay, Right (ONL06X07X01ME-R)
- OSBORNE WOOD PRODUCTS 6 1/4 x 5 x 3 1/2 Small Lion Head Onlay in Rubberwood (pain (891744RW)
- Ekena Millwork Appliques & Onlays