Shop All Molding and Trim
Ekena Millwork
5"H x 5"P x 7"F x 94 1/2"L Felix Traditional Smooth Crown Moulding
Mfr # MLD05X05X07FE
Zoro # G304649728
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Heigth x Projection x Face x Length) 5 in x 5 in x 7 in x 94-1/2 in
- Material Polyurethane
- Collection Felix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # MLD05X05X07FE
- Zoro # G304649728
- Country of Origin China
- Category Molding and Trim
Dimensions
Size (Heigth x Projection x Face x Length) | 5 in x 5 in x 7 in x 94-1/2 in |
Details
Material | Polyurethane |
Item | Crown Moulding |
Collection | Felix |
Description
Crisp lines lend a modern or traditional style, while intricate and elaborate patterns provide elegant detail enhancing the look of any room. You benefit by saving time and money with our corresponding no-miter corner blocks that involve no cutting and less labor, available for select moulding profiles. You can relax in your new space because our mouldings are the highest quality, environmentally friendly material that is essentially maintenance free. Complete projects in hours instead of days, with seamless hassle-free installation. Your new look is sure to evoke envy and inspire everyone to follow suit.
- Lightweight for quick and easy installation
- Solid urethane for maximum durability and minimal upkeep
- Sharp design clarity and high quality, limitless pattern options
- Can be cut, drilled, glued or screwed with common tools
- Factory primed and ready for paint or faux finish
- Impervious to moisture and rot
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Kaba: Simplex LR1021B-26D Pushbutton Lock W/ Key RH & RHR Satin Chrome (KABA-LR1021B26D41)
- TOMPKINS Hydraulic Fitting-Flange12 FLANGE O-RING VITON -214 (75DF-12-VITON)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP8795128195)
- SIMPSON STRONG TIE Simpson StrongTie APVA 105 in H X 105 in W X 5 in D Steel Inside L Strap Brace (APVL6)
- EKENA MILLWORK 4 3/4"H x 1"P x 94 1/2"L Marseille Fluted Panel Moulding (PML04X01MA)
- EKENA MILLWORK WM184 - 1 1/2"H x 1/2"D x 144"L Panel Flexible Moulding (MLDFWM184X144)
- EKENA MILLWORK 6 3/4"H x 7"P x 9 3/4"F x 94 1/2"L Foster Traditional Crown Moulding (MLD06X07X09FO)
- EKENA MILLWORK WM618 - 5 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM618X144)
- EKENA MILLWORK WM356 - 2 1/4"H x 3/4"P x 96"L Colonial Casing Moulding, PVC (WM356X96SWPV)
- EKENA MILLWORK 4 3/4"H x 1/2"P x 94 1/2"L Bradford Baseboard Moulding (BBD04X00BR)
- EKENA MILLWORK Robertson Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48RBT)
- Ekena Millwork Molding & Millwork