Shop All Molding and Trim
Ekena Millwork
58" Bottom Width x 61 1/4" Top Width x 5 1/2"H x 1/2"P Seville Crosshead
Mfr # CRH05X58SE
Zoro # G404659238
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 58" Bottom Width x 61 1/4" Top Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRH05X58SE
- Zoro # G404659238
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 58" Bottom Width x 61 1/4" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Heavy-Duty Grade 1 Panic Bar - Exit Device - 30-36" (PED01)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-18-LH-AL BOTTOM SET)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 3-Panel Craftsman III Molded Hollow Core 4-9/16" RH Prehung Door (2168MHCCRARH26D4916)
- ZORO SELECT S Hook, 17/64 in. Opening, 1-1/2 in., PK25 (U17381.000.0150)
- EKENA MILLWORK 1002 - 3 9/16"H x 9/16"D x 144"L Casing Flexible Moulding (CASF1002X144)
- EKENA MILLWORK SAMPLE - 1 1/4"H x 5/8"P x 12"L Stockport Panel Moulding (SAMPLE-PML01X00ST)
- EKENA MILLWORK 12"H x 12 5/8"P x 17 1/2"F x 94 1/2"L, (16" Repeat), Emery Cove Crown Moulding (MLD12X12X17EM)
- EKENA MILLWORK HR100 - 1/2"H x 1"D x 144"L Half Round Flexible Moulding (MLDFHR100X144)
- EKENA MILLWORK Mydland Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48MYD)
- EKENA MILLWORK 3 1/2"H x 1 1/8"P x 94 1/2"L Devon Window & Door Casing (CAS03X01DE)
- EKENA MILLWORK 3/4"H x 3/4"P x 7/8"F x 94 1/2"L Traditional Crown Moulding (MLD00X00X01TR)
- Ekena Millwork Molding and Trim