Shop All Molding and Trim
Ekena Millwork
58" Bottom Width x 60" Top Width x 5 1/2"H x 1"P Panel Crosshead
Mfr # CRH06X58PN-3
Zoro # G704654926
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 58" Bottom Width x 60" Top Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRH06X58PN-3
- Zoro # G704654926
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 58" Bottom Width x 60" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Satin Nickel Hinges (2680pri8401LH154916)
- KWIKSET Screw Pack For 660, Dark Bronze Dark Bro (86171-690)
- SDC FIRST CHOICE, ELR KIT (SDC-LR100FCK)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket, Powder Coated Black 2 1/2"W x 14"D x 10"H (BKTM02X14X10CSPBL)
- EKENA MILLWORK WM126 - 3/4"H x 1/2"D x 144"L Shoe Flexible Moulding (BBDFWM126X144)
- EKENA MILLWORK 1002 - 3 9/16"H x 9/16"D x 144"L Casing Flexible Moulding (CASF1002X144)
- EKENA MILLWORK 7 1/4"H x 5 3/8"P x 8 5/8"F x 94 1/2"L, (9 5/8" Repeat), Dublin Crown Moulding (MLD07X05X08DU)
- EKENA MILLWORK Martin Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48MRT)
- EKENA MILLWORK 5 1/8"H x 3 1/8"P x 6"F x 94 1/2"L Niobe Traditional Crown Moulding (MLD05X03X06NI)
- EKENA MILLWORK SAMPLE - 1 1/2"H x 1 1/2"P x 2 1/8"F x 12"L Bradford Smooth Corner Moulding (SAMPLE-MLD01X01X02BR)
- EKENA MILLWORK 2 3/8"H x 1 1/4"P x 94 1/2"L Whitman Panel Moulding (PML02X01WH)
- Ekena Millwork Molding & Millwork