Shop All Molding and Trim
Ekena Millwork
53" Bottom Width x 57 3/8" Top Width x 8 5/8"H x 3/8"P Bedford Crosshead
Mfr # CRH09X53BE
Zoro # G604656723
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 53" Bottom Width x 57 3/8" Top Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRH09X53BE
- Zoro # G604656723
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 53" Bottom Width x 57 3/8" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0950Pe10-094 Gas Spring (GSS 6308UA)
- VON DUPRIN Rod 051808 (051808)
- FALCON Satin Chrome Privacy W301D626 (W301D626)
- OEM OEM: REF: 2015-2017 Ford Transit / 4-Button Remote Head Key / PN: 164-R8126 / OUCD6000022 REFEURB (RHK-FRD066)
- EKENA MILLWORK 3 7/8"H x 1/2"P x 94 1/2"L, (1" Repeat), Swindon Chair Rail (CHA03X01SW)
- EKENA MILLWORK WM610 - 5 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM610X144)
- EKENA MILLWORK Markham Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48MRK)
- EKENA MILLWORK 1"H x 1/4"P x 96"L (1 7/8" Repeat) Dentil Block Moulding (MLD00X00DE)
- EKENA MILLWORK 4"H x 4"P x 5 5/8"F Cole Crown Moulding Inside Corner (MIC04X04CO)
- EKENA MILLWORK 5 7/8"H x 5 7/8"P x 8 3/8"F x 94 1/2"L Kent Crown Moulding (MLD06X06X08KE)
- ACROVYN Inside Corner Trim, Beige (WC40IS103N)
- Ekena Millwork Molding & Millwork