Shop All Ceiling Medallions
Ekena Millwork
52"OD x 47"ID x 2"W x 3/4"P Oxford Ceiling Ring (1/4 of complete circle)
Mfr # CR52OX
Zoro # G204658110
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Outside Diameter x Canopy x Projection) 52 in x 47 in x 3/4 in
- Width 2 in
- Features Factory primed and ready for paint or faux finish; Can be cut, drilled, glued, or screwed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CR52OX
- Zoro # G204658110
- Country of Origin China
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter x Canopy x Projection) | 52 in x 47 in x 3/4 in |
Width | 2 in |
Details
Features | Factory primed and ready for paint or faux finish; Can be cut, drilled, glued, or screwed |
Description
Ceiling rings are often used in conjunction with ceiling medallions in highlighting focal points like chandeliers and ceiling fans. However, ceiling rings can also be used on the wall to accent mirrors, photos and photo frames.
- Sold as 1/4 of the complete circle - Must order a quantity of 4 to form a complete circle
- Product needs to be trimmed and fitted together during installation to form a circle
- Accent your ceilings with beautiful ceiling rings
- Perfect addition to highlight ceiling medallions
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tungsram Lu250/tu replacement light bulb lamp (LU250/TU TUNGSRAM)
- SYLVANIA Fluorescent, 40 W, T12, Medium Bi-Pin (G13) (F40DSGN50)
- ILC Replacement for Atlantic Ultraviolet 05-1343-r replacement light bulb lamp (05-1343-R ATLANTIC ULTRAVIOLET)
- LEVITON Lampholder, 660 W, Medium Bi-Pin (G13) (13662-SWP)
- EKENA MILLWORK Helene Ceiling Medallion (Fits Canopies up to 5 1/4"), 11 7/8"OD x 3 5/8"ID x 7/8"P (CM11HE)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion Fits Canopies up to 6-in. (CMP22COCAC)
- EKENA MILLWORK 50 3/8"OD x 47 1/4"ID x 1 5/8"W x 3/4"P Traditional Ceiling Ring (1/4 of complete circle) (CR50TR)
- EKENA MILLWORK Shakuras Ceiling Medallion (For Canopies up to 5 3/4"), Hand-Painted Pharaohs Gold, 33 7/8"OD x 2"P (CM34SHPGS)
- EKENA MILLWORK Granada Ceiling Medallion (Fits Canopies up to 7 1/8"), 23 3/8"OD x 3 5/8"ID x 2 1/2"P (CM23GA)
- EKENA MILLWORK Viceroy Ceiling Medallion (Fits Canopies up to 4 7/8"), 35 1/8"OD x 4 7/8"ID x 2 1/2"P (CM35VI)
- EKENA MILLWORK Diamond Architectural Grde PVC Contemporary Ceiling Medallion, 10"W x 6 5/8"H x 3"ID x 3 1/2"C x 1"P (CMP10X6DD-03000)
- Ekena Millwork Ceiling Medallions