Shop All Ceiling Medallions
Ekena Millwork
52-in. OD x 47-in. ID Ceiling Ring with 25 3/8-in. OD Ceiling Medallion Cole Accent Kit
Mfr # CRM52OX25CO
Zoro # G509190032
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- One-Piece or Two-Piece Single (1/4 of a Complete Circle)
- Build Type 114 (Makes a Full Circle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRM52OX25CO
- Zoro # G509190032
- Country of Origin United States
- Category Ceiling Medallions
Details
One-Piece or Two-Piece | Single (1/4 of a Complete Circle) |
Build Type | 114 (Makes a Full Circle) |
Description
Increase the value of your home with a low-cost easily-installed medallion and ceiling ring kit, creating a dramatic focal point. These medallion and ring kits extend the size of the medallion without you having to purchase an extra-large medallion. They also provide opportunity for multiple painted choices; paint the medallion, ring, and ceiling all one color for a large, consistent look, or use contrasting colors. Medallion kits add dimension and texture, character, and vintage charm with limitless designs to match every decor style. With the largest selection of medallions and rings on the market, we are sure to have the perfect product for you. Contains one 52OD x 47ID x 2W x 3/4P Oxford Ceiling Ring shipped in 4 sections to form a complete circle. Contains one 25 3/8OD x 3 3/8ID x 1 3/8P Cole Ceiling Medallion Fits Canopies up to 9 1/8. Can be cut, drilled, glued or screwed with common tools. Factory primed and ready for paint or faux finish. Add a high-end upgrade inexpensively. Instant renovation with minimal time and effort
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ROBERTSON REI264G6MV (REI264G6MV)
- LUXURY LIGHTING Gilly 13in. High Ceramic Outdoor Wall Light, Paintable White Bisque (102-00 W u/d-7)
- ILC Replacement For EIKO, LED45WPT40KMOGG7 (LED45WPT40KMOG-G7)
- DARE POST STEP IN 48"" (2400)
- EKENA MILLWORK Palmetto Ceiling Medallion (Fits Canopies up to 5"), 20 7/8"OD x 3 5/8"ID x 1 5/8"P (CM20PM)
- EKENA MILLWORK Reims Wood Fretwork Pierced Ceiling Medallion, Walnut, 24"OD x 9 1/8"ID x 1/4"T (CMWP24X24X0250REWA)
- EKENA MILLWORK Berkshire Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7"), 16"OD x 3 1/2"ID x 1"P (CMP16BE)
- EKENA MILLWORK Whitman Ceiling Medallion, Two Piece (For Canopies up to 5 1/2"), 13"OD x 1 3/8"P (CM13WH2-05500)
- EKENA MILLWORK Andrea Ceiling Medallion (Fits Canopies up to 4 1/8"), 8 1/8"OD x 4 1/8"ID x 1/2"P (CM08ADCGS)
- EKENA MILLWORK Melchor Diamond Ceiling Medallion, 67 1/4"W x 43 3/8"H x 4"ID x 2"P (CM70X43ML2)
- EKENA MILLWORK Carved Acanthus Leaf Wood Ceiling Medallion, Red Oak (Fits Canopies up to 2"), 16"OD x 1 1/8"P (CMW16ACRO)
- Ekena Millwork Ceiling Medallions