Shop All Molding and Trim
Ekena Millwork
51" Bottom Width x 56 1/4" Top Width x 13 3/4"H x 7/8"P Craftsman Crosshead
Mfr # CRH14X51ST
Zoro # G404657500
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 51" Bottom Width x 56 1/4" Top Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRH14X51ST
- Zoro # G404657500
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 51" Bottom Width x 56 1/4" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Mirror Clips, 1/4 in. Offset, Clear, Includes Installation Fasteners (MP9003-A)
- KABA ILCO Key Blank, Brass, Type AR1, 5 Pin, PK10 (1179-AR1)
- DELTANA Antique Brass Radius Hinge (S35R5BB5)
- SCHLAGE Grade 2 Office Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Cylinder (ALX50P ATH 626AM)
- EKENA MILLWORK SAMPLE - 3"H x 4"P x 5 1/8"F x 12"L Nadia Crown Moulding (SAMPLE-MLD03X04X05NA)
- EKENA MILLWORK WM49 - 3 5/8"F x 9/16"T x 144"L Crown Flexible Moulding (MLDFWM49X144)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block With Rounded Edge, 3 1/2"W x 7"H x 1/2"P (PBP035X070X050FOS04)
- EKENA MILLWORK WM164 - 1 1/8"H x 3/4"P x 96"L Base Moulding, PVC (WM164X96SWPV)
- EKENA MILLWORK LWM187 - 2"H x 5/8"P x 96"L Drip Cap Moulding, PVC (LWM187X96SWPV)
- EKENA MILLWORK 80" Bottom Width x 82 1/2" Top Width x 3 7/8"H x 1/4"P Stockport Crosshead (CRH04X80ST)
- EKENA MILLWORK 7/8"H x 1/2"P x 94 1/2"L Classic Panel Moulding (PML00X00CL)
- Ekena Millwork Molding and Trim