Shop All Molding and Trim
Ekena Millwork
5 7/8"H x 4"P Federal Baseboard Moulding Inside Corner
Mfr # BBD06X04FE
Zoro # G204652484
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Collection Federal
- Height 5-7/8 in
- Projection 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BBD06X04FE
- Zoro # G204652484
- Country of Origin China
- Category Molding and Trim
Dimensions
Height | 5-7/8 in |
Details
Material | Polyurethane |
Item | Baseboard Moulding |
Collection | Federal |
Projection | 4 in |
Description
Beautiful baseboard is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Another benefit of polyurethane is it will not rot or crack or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Stainless Steel Screened Hole Plug (J16-0158-SPSS)
- NATIONAL GUARD Door Sweep, Anodized Aluminum, 36 In (203NA-36)
- ZORO SELECT O-Ring, Dash 907, Buna N, 0.08 In., PK100 (1WHK3)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2043)
- EKENA MILLWORK Genova Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48GEN)
- EKENA MILLWORK WM473 - 2 1/4"H x 9/16"D x 144"L Casing Flexible Moulding (CASFWM473X144)
- EKENA MILLWORK 6"H x 6"P x 8 3/8"F x 94 1/2"L Brightton Large Crown Moulding (MLD06X06X08BR)
- EKENA MILLWORK 4 1/2"W x 1"T x 96"L S4S Board, PVC (S4S54X5X96SWPV)
- EKENA MILLWORK 5"H x 5/8"P x 94 1/2"L, (10 5/8" Repeat), Antonio Chair Rail (CHA05X01AN)
- EKENA MILLWORK 2 1/8"H x 1 5/8"P x 2 5/8"F x 94 1/2"L Valeriano Crown Moulding (MLD02X01X02VA)
- FASADE Lg Pro Inside Corner Trim Brushed C, PK5 (13625)
- Ekena Millwork Molding and Trim