Shop All Molding and Trim
Ekena Millwork
5 7/8"H x 3/4"P x 94 1/2"L Federal Baseboard Moulding
Mfr # BBD06X01FE
Zoro # G604652510
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Length 94-1/2 in
- Collection Federal
- Height 5-7/8 in
- Projection 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BBD06X01FE
- Zoro # G604652510
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 5-7/8 in |
Details
Material | Polyurethane |
Item | Baseboard Moulding |
Collection | Federal |
Projection | 3/4 in |
Description
Beautiful baseboard is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Another benefit of polyurethane is it will not rot or crack or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 2 (F10 ORB 626)
- WRS 23" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 22-3 (01-30022-3)
- USA INDUSTRIALS Buna-N O-Ring, Dash 282, PK2 (ZUSAH70282)
- EKENA MILLWORK Rams Head Architectural Grade PVC Combination Pediment, 36"W x 15-7/8"H x 2-3/4"P (PEDPC036X160RHP00)
- EKENA MILLWORK 5 3/4"W x 5 3/4"H x 1 1/8"P Traditional Bullseye Plinth Block (PB05X05X01TR)
- EKENA MILLWORK 1 1/2"H x 1 1/2"P x 2 1/8"F x 94 1/2"L Edinburgh Crown Moulding (MLD02X02X02ED)
- EKENA MILLWORK 7 5/8"H x 8 1/8"P x 11"F x 94 1/2"L, Eris Step Crown Moulding (MLD07X08X11ER)
- EKENA MILLWORK 2 1/8"P x 2 1/8"H Outside Corner Moulding (matches moulding MLD02X02X03EG) (MOC02X02EG)
- EKENA MILLWORK 2 1/8"H x 2 1/8"P x 3"F x 94 1/2"L Eris Crown Moulding (MLD01X01X03ER)
- EKENA MILLWORK 2"H x 1/2"P x 94 1/2"L, (1/2" Repeat), Alexandria Rope Window & Door Casing (CAS02X00AL)
- M-D M-D Wallbase/Dry Back, 75473, 120'L X 4"W, Beige (75473)
- Ekena Millwork Molding & Millwork