Shop All Molding and Trim
Ekena Millwork
5 1/4"W x 8 5/8"H x 1 1/4"P Medway Plinth Block
Mfr # PB05X08X01ME
Zoro # G004654824
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Collection Medway
- Width 5-1/4 in
- Height 8-5/8 in
- Projection 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PB05X08X01ME
- Zoro # G004654824
- Country of Origin China
- Category Molding and Trim
Dimensions
Width | 5-1/4 in |
Height | 8-5/8 in |
Details
Material | Polyurethane |
Item | Plinth Block |
Collection | Medway |
Projection | 1-1/4 in |
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack when used outside. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Will not crack, warp, or split
- Holds up against natural elements
- Outlasts Plastics, Steel, Rubber and Aluminum
- Strong, durable material is as strong as wood
- Lightweight and easy to install
- Low Tooling cost
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/4 in., Steel Ball Bearing, C-Tab, Sliding Door Tandem Roller (D 1551)
- SIMPSON STRONG-TIE Joist Hanger Lus210 2X10 (LUS210)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK25 (M38801.050.0190)
- NEWHOUSE HARDWARE Door Chime Cover Only, Fits Most Nutone Models, White (CHIMECOVER2)
- EKENA MILLWORK 3"H x 1 1/8"P x 94 1/2"L Windsor Rope Chair Rail (CHA03X01WI)
- EKENA MILLWORK SAMPLE - 4"H x 3/8"P x 12"L Swindon Pierced Moulding (SAMPLE-PIR04X00SW)
- EKENA MILLWORK El Dorado Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48ELD)
- EKENA MILLWORK Henrietta Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48HNR)
- EKENA MILLWORK 100" Bottom Width x 101 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X100HO)
- EKENA MILLWORK WM126 - 3/4"H x 1/2"D x 144"L Shoe Flexible Moulding (BBDFWM126X144)
- EKENA MILLWORK 10 7/8"W x 10 7/8"H Acanthus Leaf Panel Moulding Corner (matches moulding PML02X00AC) (PML10X10AC)
- Ekena Millwork Molding & Millwork