Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
5 1/4"W x 8 1/2"D x 11"H Bedford Wood Vintage Decor Bracket, Weathered Brown
Mfr # BKTWD05X09X11BEBR
Zoro # G004654855
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 5 1/4"W x 8 1/2"D x 11"H
- Finish Weathered Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTWD05X09X11BEBR
- Zoro # G004654855
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 5 1/4"W x 8 1/2"D x 11"H |
Details
Finish | Weathered Brown |
Item | Bracket |
Description
Get an authentic vintage look for less. These corbels and brackets are hand-painted and distressed, for a true replication of antique worn corbels and brackets. Choose from a myriad of sizes, contours, colors and finishes to best fit your design ideas. These beautifully crafted corbels are versatile enough for any space in your home. Made of solid wood and lightly distressed, they add just the right touch to farmhouse, rustic or French Country style. Use as decorative bookends, tabletop decor, or decorative shelf supports.
- Hand-painted and distressed in popular colors
- Pre-finished, ready to install
- Solid hardwood corbel/bracket
- Decorative vintage style antique corbel
- Multi-use versatile support and decor
- Ready to hang with key hole hangers
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (2ZEV9)
- BLUM 110 Degree Soft-closing Doweled Overlay Hinge (71B3580)
- PRIMELINE TOOLS Door Rollers, 1-7/8 in. Diameter Plastic (2 Pack) (GD 52203)
- PEMKO Hanging Door Hardware, Mount Track, 4"W (SFTW60/6)
- EKENA MILLWORK Balboa Slat Smooth Bracket, Douglas Fir, 3 1/2"W x 46"D x 46"H (BKT04X46X46BOA06SDF)
- EKENA MILLWORK 4"W x 24"D x 24"H Thorton Rough Sawn Knee Brace, Douglas Fir (BRC04X24X24THR00RDF)
- EKENA MILLWORK 4"W x 24"D x 24"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X24X24THR00RWR)
- EKENA MILLWORK New Brighton Smooth Corbel w/Backplate, Douglas Fir, 5 1/2"W x 14"D x 22"H (COR06X14X22NEB01SDF)
- EKENA MILLWORK 8-in W x 48-in D x 48-in H Legacy Block Rough Cedar Woodgrain TimberThane Outlooker, Primed Tan (OUTUR080X48X48LEC44RCPR)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Block Ends, 3"W x 24"D x 24"H (BKTP03X24X24THR05)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 1 3/4 Miniature Classic Corbel in Rubberwood (p (892021RW)
- Ekena Millwork Molding & Millwork