Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
5 1/2"W x 6"D x 10"H Thorton Smooth Knee Brace, Western Red Cedar
Mfr # BRC06X06X10THR00SWR
Zoro # G404684988
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.5"W
- Wood Species Western Red Cedar
- Finish Smooth
- Design Thorton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BRC06X06X10THR00SWR
- Zoro # G404684988
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 6"D x 10"H |
Width | 5.5"W |
Details
Wood Species | Western Red Cedar |
Finish | Smooth |
Item | Brace |
Design | Thorton |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Square Corner Full Lip Strike, Matte Black (83437-040)
- ALTRONIX Video Balun/Combiner For 24Vac Cameras (HUBWAYAV)
- MSI Sea Glass Interlocking SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0311-SAM)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (1843DLFWWG)
- EKENA MILLWORK Heath Architectural Grade PVC Corbel, 1 7/8"W X 8"D X 8"H (CORP01X08X08HE)
- EKENA MILLWORK Athens Architectural Grade PVC Bracket, 5/8"W X 7 1/2"D X 13"H (BKTP01X07X13AT)
- EKENA MILLWORK 5"W x 7"D x 14"H Diane Bracket (BKT05X07X14DI)
- EKENA MILLWORK Standard Newport Architectural Grade PVC Corbel, 5"W x 4"D x 8"H (CORP05X04X08NEW)
- EKENA MILLWORK 3 1/2"W x 5"D x 7"H Edinburgh Bracket (BKT03X07X05ED)
- EKENA MILLWORK 3 1/2"W x 14"D x 16"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X14X16TRBR)
- EKENA MILLWORK Olympic Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Douglas Fir, 4"W x 20"D x 28"H (BKT0402X20X28OLY03RDF)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers