Shop All Molding and Trim
Ekena Millwork
5 1/2"W x 5/8"T x 96"L S4S Board, PVC
Mfr # S4S58X6X96SWPV
Zoro # G805061180
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # S4S58X6X96SWPV
- Zoro # G805061180
- Country of Origin United States
- Category Molding and Trim
Dimensions
Width | 5 1/2"W |
Details
Thickness | 5/8"T |
Description
PVC S4S trim is easy to clean and is ideal for bathrooms, exteriors, or anywhere moisture is a concern. It won't warp or rot, making it a premiere long-lasting moulding material. An affordable, attractive option to wood trim, this 100% PVC trim is a terrific solution. Whether you're building a new home or remodeling an existing, this trim will suit every taste and give your home a unique look all on its own. Adding moulding to your home adds value and a nice finishing touch to any space.
- Can be easily painted
- Perfect for outdoor use around doors and windows
- Cuts like wood with no special tools required
- Moisture, rot, termite and split resistant
- Cost effective
- PVC has superior nailing and gluing qualities
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2870pri8405)
- BALDWIN ESTATE Passage Pair Rosettes Oil Rubbed Bronze (5017.102)
- BALDWIN ESTATE Entry Handlesets Bright Chrome (6075.260.R)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X05500TG (LL1S12X05500TG)
- EKENA MILLWORK 2 1/2"W x 3/4"T x 96"L S4S Board, PVC (S4S1X3X96SWPV)
- EKENA MILLWORK 1 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X2X96SWPV)
- EKENA MILLWORK 3 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X4X96SWPV)
- EKENA MILLWORK 3 1/2"H x 3 1/8"P x 4 3/4"F x 94 1/2"L Queenstown Traditional Smooth Crown Moulding (MLD03X03X04QU)
- EKENA MILLWORK 3/4"H x 3/8"P x 94"L Traditional Panel Moulding (PML00X00TR)
- EKENA MILLWORK 4"H x 2 3/8"P x 4 5/8"F x 94 1/2"L Edinburgh Crown Moulding (MLD04X03X05ED)
- OSBORNE WOOD PRODUCTS 1/2 x 1/2 x 96 Egg and Dart Insert Moulding in Hickory (74604.96H)
- Ekena Millwork Molding & Millwork