Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
5 1/2"W x 18"D x 18"H Legacy Bracket
Mfr # BKT18X18X05LE
Zoro # G204658073
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 5 1/2"W x 18"D x 18"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT18X18X05LE
- Zoro # G204658073
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 5 1/2"W x 18"D x 18"H |
Details
Item | Bracket |
Description
These brackets are truly unique in design and function. Primarily used in decorative applications urethane brackets can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and holds up strongly against natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
- Can support up to 20lbs with proper installation
- Can be cut, drilled, glued, or screwed
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
- Modeled after original historical patterns and designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON Tell Manufacturing 2 in. L Steel Matte Black Door Bumper Mounts to wall 2-1/2 in. (DT101947)
- ZORO SELECT Flange Gasket, 2 in., 1/16 in., Green (4401RG-0150-062-0200)
- ADAMS RITE MS+1890 Hookbolt / Latch 1-1/8 Inch Backset Flat Faceplate LH/RHR Flat Strike/Standard JA (ADR-MS1890-3015-628)
- HARDWARE RESOURCES 1"x1" Zinc Plated Steel Corner Brace (9211)
- EKENA MILLWORK 5in. W x 5in. D x 10in. H Series 2 Wide Diane Rough Cedar Woodgrain TimberThane Corbel, Primed Tan (CORUR05X05X10DIARCPR)
- EKENA MILLWORK New Brighton Rough Sawn Corbel, Douglas Fir, 4"W x 6"D x 10"H (COR04X06X10NEB00RDF)
- EKENA MILLWORK New Brighton Smooth Corbel w/Backplate, Douglas Fir, 5 1/2"W x 14"D x 22"H (COR06X14X22NEB01SDF)
- EKENA MILLWORK Sellek Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08SK)
- EKENA MILLWORK 4 5/8"W x 3 1/8"D x 6 1/4"H Cole Corbel (COR05X03X06CO)
- EKENA MILLWORK Thorton Craftsman Rough Sawn Bracket, Western Red Cedar, 4"W x 20"D x 20"H (BKT04X20X20THR04RWR)
- EKENA MILLWORK Brontes Architectural Grade PVC Bracket, 5/8"W X 6"D X 10"H (BKTP01X06X10BR)
- Ekena Millwork Molding & Millwork