Shop All Appliques & Onlays
Ekena Millwork
4"W x 5 1/2"H x 1 1/4"P Cole Onlay
Mfr # ONL04X05X01CO
Zoro # G904650582
product price: $7.49
/ea
$7.49
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
- Brand Ekena Millwork
- MFR # ONL04X05X01CO
- Zoro # G904650582
- Country of Origin China
- Category Appliques & Onlays
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- ZORO SELECT Grommet, SBR, 1, 1/4 ID, 3/8 Dia, Pk100 (3MRU3)
- RICHELIEU HARDWARE 12-5/8 in. (320 mm) Center-to-Center Aluminum Contemporary Drawer Pull (BP1310132010)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 5.2 lb. (4EVR1)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Cherry contains 42 Slats (SWW84X94X0375CH)
- EKENA MILLWORK 43 3/8"W x 13 3/4"H x 3 1/8"P Gladstone Onlay (ONL43X14X03GL)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 3"W x 3"H x 3/4"P (ROSP030X030X075SDG01)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 3"W x 3"H x 1/2"P (ROSP030X030X050SDG02)
- EKENA MILLWORK 6 3/4"W x 12 3/8"H x 1 1/4"P Menton Drop Onlay (ONL06X12ME)
- EKENA MILLWORK 6 1/2"W x 9"H x 1"P Rose & Ribbon Drop Onlay (ONL06X09RO)
- EKENA MILLWORK 4 1/2"W x 10"H x 5/8"P Small Flowers with Flowing Leaves Drop Onlay (ONL04X10X01FL)
- EKENA MILLWORK 5"W x 5"H x 3/4"P Reese Round Rosette, Alder (ROS05X05REAL)
- Ekena Millwork Appliques & Onlays