Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
4"W x 24"D x 28"H Thorton Rough Sawn Knee Brace, Douglas Fir
Mfr # BRC04X24X28THR00RDF
Zoro # G504683218
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"W
- Finish Rough Sawn
- Wood Species Douglas Fir
- Design Thorton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BRC04X24X28THR00RDF
- Zoro # G504683218
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 24"D x 28"H |
Width | 4"W |
Details
Finish | Rough Sawn |
Wood Species | Douglas Fir |
Design | Thorton |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 25 X120LB GREEN EXT SPRINGS (852152)
- NATIONAL HARDWARE SCREW EYE #112 1-1/8"" (N118-927)
- MIDWEST FASTENER 3/4" x 3" x .105" WG Steel Compression Springs 6PK (18534)
- PRIMELINE TOOLS RV and Mobile Home Magnetic Cabinet Catch (5 Pack) (MP7080)
- EKENA MILLWORK 4"W x 24"D x 24"H Thorton Rough Sawn Knee Brace, Douglas Fir (BRC04X24X24THR00RDF)
- EKENA MILLWORK 1 3/4"W x 6 1/2"D x 9"H Small Avila Wood Bracket, Rubberwood (BKTW01X06X09AVRW)
- EKENA MILLWORK 5 1/4"W x 3 1/4"D x 8 3/8"H Edinburgh Corbel (COR05X03X08ED)
- EKENA MILLWORK 1 3/4"W x 7 1/2"D x 10 1/2"H Medium Thorton Wood Bracket, Alder (BKTW01X07X10THAL)
- EKENA MILLWORK Thorton Craftsman Smooth Outlooker, Western Red Cedar, 7 1/2"W x 28"D x 40"H (OUT08X28X40THR04SWR)
- EKENA MILLWORK 7 1/4"W x 7 1/4"D x 7 1/4"H Stockport Bracket (BKT07X07X07ST)
- EKENA MILLWORK Thorton Rough Sawn Craftsman Outlooker, Douglas Fir, 6"W x 16"D x 16"H (OUT06X16X16THR04RDF)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers