Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
4"W x 20"D x 20"H Imperial Rough Sawn Knee Brace, Douglas Fir
Mfr # BRC04X20X20IMP00RDF
Zoro # G304685023
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"W
- Finish Rough Sawn
- Wood Species Douglas Fir
- Design Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BRC04X20X20IMP00RDF
- Zoro # G304685023
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 20"D x 20"H |
Width | 4"W |
Details
Finish | Rough Sawn |
Wood Species | Douglas Fir |
Item | Brace |
Design | Imperial |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Flush Door 34" x 96", Primed White (2180FSCPHB)
- DEGUARD Narrow-Stile Mechanical Keypad Keyless 1 1/8" BACKSET L/R adjustable (DNSKL-SC)
- ZORO SELECT Disc Spring, Belleville, 0.625, 17-7 PH SS (1NEL5)
- KWIKSET Dorian Lever Passage Door Lock with New Chassis and 6AL Latch and RCS Strike Venetian Bronze Finish (200DNL-11P)
- EKENA MILLWORK 12"W x 7 7/8"H x 7/8"P Ashford Stair Bracket, Left (SB12X07MO-L)
- EKENA MILLWORK 7 1/4"W x 7 1/4"D x 7 1/4"H Stockport Bracket (BKT07X07X07ST)
- EKENA MILLWORK Winston Architectural Grade PVC Corbel, 1 7/8"W X 10"D X 10"H (CORP01X10X10WN)
- EKENA MILLWORK Hurley Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08HU)
- EKENA MILLWORK 5"W x 7"D x 14"H Diane Bracket (BKT05X07X14DI)
- EKENA MILLWORK 1 3/4"W x 6"D x 6"H Small Olympic Wood Bracket, Rubberwood (BKTW01X06X06OLRW)
- PROSOURCE Corner Brace, 8 in L, 8 in W, 1 in H, Steel, ZincPlated, 2 mm Thick Material (FC-Z08-01PS)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers