Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
4"W x 14"D x 14"H Merced Rough Sawn Knee Brace, Western Red Cedar
Mfr # BRC04X14X14MRC00RWR
Zoro # G904685379
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"W
- Wood Species Western Red Cedar
- Finish Rough Sawn
- Design Merced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BRC04X14X14MRC00RWR
- Zoro # G904685379
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 14"D x 14"H |
Width | 4"W |
Details
Wood Species | Western Red Cedar |
Finish | Rough Sawn |
Design | Merced |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Satin Nickel, Keyed Chain Door Guard (U 11093)
- LAUREY 4" Plastic Wire Pull, Black (34715)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- ZORO SELECT Disc Spring, Belleville, 0.75,302 SS, PK6 (1UAA4)
- EKENA MILLWORK 4"W x 24"D x 24"H Merced Rough Sawn Knee Brace, Western Red Cedar (BRC04X24X24MRC00RWR)
- EKENA MILLWORK 1 3/4"W x 6"D x 6"H Small Olympic Wood Bracket, Rubberwood (BKTW01X06X06OLRW)
- EKENA MILLWORK 3 3/8"W x 6 3/4"D x 10"H Small Lucan Wood Corbel, Alder (CORW03X07X10LUAL)
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X18X18TRBR)
- EKENA MILLWORK Sellek Architectural Grade PVC Bracket, 5/8"W X 6"D X 6"H (BKTP01X06X06SK)
- EKENA MILLWORK 4 3/4"W x 5"D x 10"H Traditional Recessed Wood Vintage Decor Corbel, Weathered Brown (CORWD04X05X10TRBR)
- EKENA MILLWORK Standard Olympic Architectural Grade PVC Corbel, 3"W x 12"D x 12"H (CORP03X12X12OLY)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers