Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
4"W x 12"D x 16"H Richmond Bracket
Mfr # BKT04X12X16RI
Zoro # G404657081
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 16 in
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKT04X12X16RI
- Zoro # G404657081
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 4"W x 12"D x 16"H |
Width | 4 in |
Height | 16 in |
Depth | 12 in |
Details
Item | Bracket |
Description
These brackets are truly unique in design and function. Primarily used in decorative applications urethane brackets can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and holds up against the natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
- Can support up to 20lbs with proper installation
- Can be cut, drilled, glued, or screwed
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
- High Density urethane for maximum durability and detail
- Modeled after original historical patterns and designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 8"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU8)
- MSI Tektile Crosshatch Gray 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 7PK (ZOR-PT-0342)
- STRYBUC White Sweep Seal Weatherstrip (63-170)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-CUSH-AL)
- EKENA MILLWORK Huntington Smooth Corbel, Douglas Fir, 3 1/2"W x 12"D x 20"H (COR04X12X20HUN00SDF)
- EKENA MILLWORK 4"W x 14"D x 14"H Merced Rough Sawn Knee Brace, Western Red Cedar (BRC04X14X14MRC00RWR)
- EKENA MILLWORK Imperial Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 34"D x 34"H (BKT04X34X34IMP01RDF)
- EKENA MILLWORK 4"W x 4"D x 14"H Recessed Groove Corbel, Rubberwood (COR04X04X14RERW)
- EKENA MILLWORK Imperial Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 34"D x 46"H (BKT04X34X46IMP01RDF)
- EKENA MILLWORK Thorton Block Smooth Bracket w/ Offset Brace, Western Red Cedar, 3 1/2"W x 16"D x 20"H (BKT0402X16X20THR05SWR)
- EKENA MILLWORK 1 3/4"W x 8"D x 8"H Medium Olympic Wood Bracket, Rubberwood (BKTW01X08X08OLRW)
- Ekena Millwork Molding & Millwork