Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
4"W x 10"D x 14"H Thorton Rough Sawn Knee Brace, Western Red Cedar
Mfr # BRC04X10X14THR00RWR
Zoro # G004681806
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"W
- Wood Species Western Red Cedar
- Finish Rough Sawn
- Design Thorton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BRC04X10X14THR00RWR
- Zoro # G004681806
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 10"D x 14"H |
Width | 4"W |
Details
Wood Species | Western Red Cedar |
Finish | Rough Sawn |
Item | Brace |
Design | Thorton |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Mayra White 12"X 24" Honed- Eased Edge Limestone Pool Coping (ZOR-LSC-0003)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 100 lb, 8 ft. Door, PK2 (SPGE-27X48-100)
- SPEC Compression Spring Music Wire, PK5, C06881052500S (C06881052500S)
- IVES Satin Stainless Steel Bolt FB41T32D (FB41T32D)
- EKENA MILLWORK 4"W x 20"D x 20"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X20X20THR00RWR)
- EKENA MILLWORK 4"W x 24"D x 24"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X24X24THR00RWR)
- EKENA MILLWORK 4"W x 4"D x 14"H Recessed Groove Corbel, Rubberwood (COR04X04X14RERW)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 16"D X 16"H (CORP01X16X16AT)
- EKENA MILLWORK Legacy Traditional Smooth Outlooker, Douglas Fir, 7 1/2"W x 30"D x 30"H (OUT08X30X30LEC01SDF)
- EKENA MILLWORK 2 1/2"W x 2 3/4"D x 4 1/2"H Capistrano Mission Corbel, Cherry (COR02X02X04CPCH)
- EKENA MILLWORK 5 1/4"W x 8 1/2"D x 11"H Bedford Wood Vintage Decor Bracket, Weathered Brown (BKTWD05X09X11BEBR)
- Ekena Millwork Molding & Millwork