Shop All Molding and Trim
Ekena Millwork
4"H x 4"P x 5 5/8"F Cole Crown Moulding Inside Corner
Mfr # MIC04X04CO
Zoro # G204649217
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Urethane
- Height 4 in
- Projection 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # MIC04X04CO
- Zoro # G204649217
- Country of Origin China
- Category Molding and Trim
Dimensions
Height | 4 in |
Details
Material | Urethane |
Item | Moulding Inside Corner |
Projection | 4 in |
Description
Crisp lines lend a modern or traditional style, while intricate and elaborate patterns provide elegant detail enhancing the look of any room. You benefit by saving time and money with our corresponding no-miter corner blocks that involve no cutting and less labor, available for select moulding profiles. You can relax in your new space because our mouldings are the highest quality, environmentally friendly material that is essentially maintenance free. Complete projects in hours instead of days, with seamless hassle-free installation. Your new look is sure to evoke envy and inspire everyone to follow suit.
- Lightweight for quick and easy installation
- Solid urethane for maximum durability and minimal upkeep
- Sharp design clarity and high quality, limitless pattern options
- Can be cut, drilled, glued or screwed with common tools
- Factory primed and ready for paint or faux finish
- Impervious to moisture and rot
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-04 O-Ring ID: 7 mm, CS: 1.5 mm, OD: 10 mm 100 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0004x100)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Polyp., 3-in Straight Holder, 3-in Brush, 94-in. (BPS33-94)
- GLIDERITE HARDWARE 1-1/8 in. Oil Rubbed Bronze Hammered Cabinet Knob, 5PK (5080-ORB-5)
- SOSS 45/64" W x 11/16" H Satin Brass Hidden Barrel Hinge (BH184)
- EKENA MILLWORK 145" Bottom Width x 153 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead (CRH12X145)
- EKENA MILLWORK 4 1/2"H x 1/2"P x 94 1/2"L Kepler Baseboard Moulding (BBD05X03KP)
- EKENA MILLWORK Stanley Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48STN)
- EKENA MILLWORK 3"P x 3"H, Bedford Coupling for Moulding Profiles (MDB03X03BE)
- EKENA MILLWORK 5"H x 5/8"P x 94 1/2"L Aberdeen Chair Rail (MLD05X00AB)
- EKENA MILLWORK 2 3/4"H x 1 7/8"P x 94 1/2"L Kepler Chair Rail (CHA03X02KP)
- EKENA MILLWORK 3 1/4"H x 3 1/4"P x 4 1/2"F x 94 1/2"L Salem Traditional Smooth Crown Moulding (MLD03X03X04SA)
- Ekena Millwork Molding & Millwork