Shop All Molding and Trim
Ekena Millwork
4"H x 4 1/4"P x 11 7/8"L Ashford Moulding Coupling
Mfr # MDB04X04AS
Zoro # G404656848
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Urethane
- Length 11-7/8 in
- Collection Ashford
- Height 4 in
- Projection 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # MDB04X04AS
- Zoro # G404656848
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 11-7/8 in |
Height | 4 in |
Details
Material | Urethane |
Item | Moulding Coupling |
Collection | Ashford |
Projection | 4-1/4 in |
Description
Crown moulding adds a beautiful finish to elegant rooms. To get this look you would simply hire a professional to figure out and install all of the complicated miter cuts. This made the cost of crown moulding more expensive as this method can be labor intensive. Not anymore. Our moulded inside and outside corners make installation a breeze. Say goodbye to miters with our DIY corners and couplers.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Polycarbonate, Clear, 48"H x 1-1/8"W (CGT-17-4-132)
- PRIMELINE TOOLS 7/8 in. Nylon Ball Bearing Wheel Closet Door Roller 1 Left/1 Right, fits Nordahl Doors (1 Pair) (N 6519)
- BALDWIN Estate Satin Black Full Mortise (1435.190.I)
- RICHELIEU HARDWARE 1 11/32 in (34 mm) x 1 11/32 in (34 mm) Aurum Brushed Gold Transitional Cabinet Knob (BP8323533158)
- EKENA MILLWORK 7"H x 7"P x 9 7/8"F x 94 1/2"L, (9 5/8" Repeat), Kinsley Crown Moulding (MLD07X07X09KI)
- EKENA MILLWORK 1 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X2X96SWPV)
- EKENA MILLWORK 4 5/8"P x 4 3/4"H, Coupling for Moulding Profiles (MDB04X04)
- EKENA MILLWORK 4 3/4"H x 1"P x 94 1/2"L Marseille Fluted Panel Moulding (PML04X01MA)
- EKENA MILLWORK 3 1/4"W x 3 1/4"H x 1 1/8"P Devon Plinth Block (PB03X03X01DE)
- EKENA MILLWORK 2"H x 3/8"P x 94 1/2"L Tristan Chair Rail (CHA02X00TN)
- RANDALL 2In. SEAM BINDER (8 FT W-68-U)
- Ekena Millwork Molding & Millwork