Shop All Molding and Trim
Ekena Millwork
4"H x 3/8"P x 94 1/2"L Swindon Pierced Moulding
Mfr # PIR04X00SW
Zoro # G004655579
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Urethane
- Length 96 in
- Collection Swindon
- Height 4 in
- Projection 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # PIR04X00SW
- Zoro # G004655579
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 96 in |
Height | 4 in |
Details
Material | High Density Urethane |
Item | Moulding |
Collection | Swindon |
Projection | 3/8 in |
Description
Our beautiful pierced moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look.
- Fully pierced for beautiful depth
- Perfect for walls or ceilings
- Factory primed and ready for paint
- Can be painted or faux finished
- Lightweight for easy installation
- Dense urethane for durability
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Satin Nickel Square Hadly Cabinet Pull (449-160SN)
- LAMP 7/8" W x 3-15/16" H Satin Door and Butt Hinge (HG-OTB100)
- TRIMCO Base Stop and Holder with Combo Pack Trimco Made Satin Chrome (1207--TM.626)
- STERLING SEAL & SUPPLY 014 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL014X500)
- EKENA MILLWORK 7 3/4"H x 1"P x 94 1/2"L Elsinor Fluted Frieze (MLD07X01EL)
- EKENA MILLWORK 1 1/2"H x 1 1/2"P x 2 1/8"F x 94 1/2"L Edinburgh Crown Moulding (MLD02X02X02ED)
- EKENA MILLWORK SAMPLE - 3 3/4"H x 4 1/8"P x 5 1/2"F x 12"L Marcella Dentil Crown Moulding (SAMPLE-MLD03X04X05MA)
- EKENA MILLWORK 5 1/2"H x 3 3/4"P x 6 3/4"F x 94 1/2"L Rose Crown Moulding (MLD05X02X06RO)
- EKENA MILLWORK LW444 - 3 1/4"H x 11/16"D x 144"L Casing Flexible Moulding (CASFLW444X144)
- EKENA MILLWORK 51" Bottom Width x 56 1/4" Top Width x 13 3/4"H x 7/8"P Craftsman Crosshead (CRH14X51ST)
- EKENA MILLWORK LWM187 - 2"H x 5/8"P x 96"L Drip Cap Moulding, PVC (LWM187X96SWPV)
- Ekena Millwork Molding and Trim