Shop All Molding and Trim
Ekena Millwork
4"H x 3/8"P x 94 1/2"L Fluted Panel Moulding
Mfr # MLD04X00FT
Zoro # G304648318
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # MLD04X00FT
- Zoro # G304648318
- Country of Origin China
- Category Molding and Trim
Description
Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 1/2 in (38 mm) Newcastle Antique Polished Nickel Traditional Cabinet Knob (658338186)
- MIDWEST FASTENER 3/4" Zinc Plated Steel Flush Head Hole Plugs 15PK (66923)
- ZORO SELECT 1 1/2 in W x 72 in H Dull Aluminum Continuous Hinge (1JER6)
- HG-GRID HG Grid 100 sq ft White Kit (39900)
- EKENA MILLWORK SAMPLE - 5 1/4"H x 1"P x 12"L Milton Window & Door Casing (SAMPLE-CAS05X01MI)
- EKENA MILLWORK 2"H x 1/4"P x 94 1/2"L Monique Pierced Moulding (PIR02X00MO)
- EKENA MILLWORK 4 1/4"H x 5 1/4"P x 6 3/4"F x 94 1/2"L Artis Egg and Dart Crown Moulding (MLD04X05X06AR)
- EKENA MILLWORK WM753 - 3 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM753X144)
- EKENA MILLWORK SAMPLE - 3 1/2"H x 1 1/8"P x 12"L Devon Window & Door Casing (SAMPLE-CAS03X01DE)
- EKENA MILLWORK WM184 - 1 1/2"H x 1/2"D x 144"L Panel Flexible Moulding (MLDFWM184X144)
- FROST KING 0.63 in. W X 72 in. L Satin Silver Aluminum Carpet Joiner (H591FS/6A)
- Ekena Millwork Molding and Trim