Shop All Wall Coverings
Ekena Millwork
49"W x 24 1/2"H x 1 1/4"D Castle Rock Stacked Stone, StoneWall Faux Stone Siding Panel, Slate Gray
Mfr # PNU24X48CRSG
Zoro # G904660185
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # PNU24X48CRSG
- Zoro # G904660185
- Country of Origin China
- Category Wall Coverings
Details
Finish | Slate Gray |
Description
Requiring only construction adhesive and screws, our panels can be easily cut and installed using everyday woodworking tools. Our seamless, interlocking panels save you time and money when classic stone is the look you desire. StoneWall panels have been designed to eliminate the need for professional mason if you want to complete the project yourself quickly and easily. Being impervious to the natural elements make our products a low-maintenance, high-end upgrade. Molded from real stone and rock, the panels look and feel authentic, making impressive interior projects a snap too. Our faux siding panels are a smart investment, as they are affordable, simple to install, and add instant value to your home.
- Lightweight for quick and easy installation saves time and money
- Effortless urethane material offers minimal upkeep and lasting beauty
- Molded with realistic clarity to emulate authentic stacked stone
- Tongue and groove panels interlock for seamless design
- Perfect for both interior and exterior projects
- Durable and energy saving, adding an extra layer of insulation
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (81)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2043)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Aluminum Contemporary Edge Pull (BP969612810)
- MSI Delray Quarter Round 1.10 In. W X 94 In. Brown Hybrid Core Waterproof Laminate Wood Flooring (ZOR-LVT-TR-0267)
- EKENA MILLWORK 49"W x 24 1/2"H x 1 1/4"D Castle Rock Stacked Stone, StoneWall Faux Stone Siding Panel, Colfax (PNU24X48CRCO)
- EKENA MILLWORK Canyon Ridge Stacked Stone, StoneWall Faux Stone Siding Panel (PNU24X48CNAC)
- EKENA MILLWORK Extra Small Pendleton Decorative Fretwork Wall Pnls in Architectural PVC, 7 3/8"W x 8 1/2"H x 3/8"T (WALP08X08PEN)
- EKENA MILLWORK Medium Bradley Decorative Fretwork Wood Wall Panels, Birch, 26 7/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375BRDBI)
- EKENA MILLWORK Medium Garland Decorative Fretwork Wall Panels in Architectural PVC, 15 3/8"W x 15 3/8"H x 3/8"T (WALP16X16GRD)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 3W Slats, Hickory contains 15 Slats (SWW60X94X0250HI)
- MANHATTAN COMFORT Glasgow Antoine Denim Flannel 33 ft L X 205 in W Wallpaper (BR4072-70021)
- Ekena Millwork Wall Coverings