Shop All Wall Coverings
Ekena Millwork
48H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Birch contains 42 Slats
Mfr # SWW84X48X0375BI
Zoro # G908627528
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # SWW84X48X0375BI
- Zoro # G908627528
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 1"W Slats |
Size (Height x Thickness) | 48"H x 3/8"T |
Details
Material | Birch |
Description
Wood slat wall panels are adaptable and can be used in a variety of home designs, such as contemporary, rustic, and mid-century modern
- Natural warmth and texture of wood adds depth and interest to a room
- The panels can be set in various patterns to suit personal preferences and stained or painted to complement the existing decor
- Wood slat wall panels are a sensible option for high-traffic areas like hallways and entryways since they are strong and can sustain normal wear and tear
- For those with basic woodworking skills, wood slat wall panels are a terrific DIY project because they are simple to install
- Considering that wood slat wall panels are composed of natural, regenerative materials, they are an environmentally beneficial option
- Wood slat wall panels are made from natural, renewable materials, making them an eco-friendly choice for those looking to reduce their carbon footprint
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Flush Door 34" x 80", Primed White (2168FSCPHBRH154916)
- NATIONAL GUARD Door Sweep, 4 ft., S. Steel, Neoprene (200NSS-48)
- BALDWIN ESTATE Antique Brass Latches Antique Brass (5513.050.0030)
- YALE Deadbolt, Cylindrical, Satin Chrome Finish (D292 626)
- EKENA MILLWORK 48H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Walnut contains 22 Slats (SWW66X48X0375WA)
- EKENA MILLWORK 48H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Cherry contains 22 Slats (SWW66X48X0250CH)
- EKENA MILLWORK 48H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Birch contains 42 Slats (SWW84X48X0250BI)
- EKENA MILLWORK Extra Small Fowler Decorative Fretwork Wood Wall Panels, Walnut, 7 3/8"W x 7 3/8"H x 3/8"T (WALW08X08X0375FLRWA)
- EKENA MILLWORK Large Cedar Park Decorative Fretwork Wood Wall Panels, Walnut, 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375CRPWA)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Hickory contains 42 Slats (SWW84X94X0375HI)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 4W Slats, Walnut contains 11 Slats (SWW55X94X0250WA)
- Ekena Millwork Wall Coverings