Shop All Wall Coverings
Ekena Millwork
48H x 3/8T Adjustable PVC Slat Wall Panel Kit w/ 1W Slats, Unfinished contains 42 Slats
Mfr # SWP84X48X0375UN
Zoro # G508627393
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # SWP84X48X0375UN
- Zoro # G508627393
- Country of Origin United States
- Category Wall Coverings
Dimensions
Width | 1"W Slats |
Size (Height x Thickness) | 48"H x 3/8"T |
Details
Material | Unfinished |
Description
PVC slat wall panels are adaptable and can be used in a variety of home designs, such as contemporary, rustic, and mid-century modern
- Add depth and interest to a room
- The panels can be set in various patterns to suit personal preferences and stained or painted to complement the existing decor
- PVC slat wall panels are a sensible option for high-traffic areas like hallways and entryways since they are strong and can sustain normal wear and tear
- Slat wall panels are a terrific DIY project because they are simple to install
- Considering that PVC slat wall panels are incredibly sustainable, they are a great choice for durability
- Durable PVC that's waterproof and not easily dented
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 4" Tube (ZUSA-SG-T-4)
- DESIGN HARDWARE Grade 2 Cylindrical Lock, 82-Entry/Office, F-Flat Lever, Round Rose, Satin Chrome, 2-3/4 Inch (DH-J-82-F-26D)
- PEMKO Door Frame Weatherstrip, Hollw Bulb, 1/4in (GG303AS7284)
- LCN Surface Box (8310-867S)
- EKENA MILLWORK 94H x 1T Adjustable PVC Slat Wall Panel Kit w/ 4W Slats, Unfinished contains 11 Slats (SWP55X94X1000UN)
- EKENA MILLWORK 48H x 3/4T Adjustable PVC Slat Wall Panel Kit w/ 1W Slats, Unfinished contains 42 Slats (SWP84X48X0750UN)
- EKENA MILLWORK 48H x 1T Adjustable PVC Slat Wall Panel Kit w/ 3W Slats, Unfinished contains 15 Slats (SWP60X48X1000UN)
- EKENA MILLWORK 48 5/8"W x 24 3/4"H x 1 1/4"D Cascade Stacked Stone, StoneWall Faux Stone Siding Panel, Slate Gray (PNU24X48CASG)
- EKENA MILLWORK Small Daventry Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 11 3/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375DVNMF)
- EKENA MILLWORK Large Pueblo Decorative Fretwork Wood Wall Panels, Walnut, 23 3/8"W x 23 3/8"H x 3/8"T (WALW24X24X0375PBLWA)
- FROM PLAIN TO BEAUTIFUL IN HOURS Medium Slats 94.5in L x 9.5in W Polystyrene Glue-up Wood Slat Walls 62 sq.ft., 10PK (MG-1011-8f-10)
- Ekena Millwork Wall Coverings