Shop All Molding and Trim
Ekena Millwork
47 3/8"OD x 38 3/8"ID x 10 3/8"D Claremont Recessed Mount Ceiling Dome
Mfr # DOME47CL
Zoro # G104665065
product price: $411.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$411.99
Free 30-Day Returns
Key Features
- Material High Density Urethane Foam
- Collection Claremont
- Projection 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # DOME47CL
- Zoro # G104665065
- Country of Origin China
- Category Molding and Trim
Details
Material | High Density Urethane Foam |
Item | Ceiling Dome |
Collection | Claremont |
Projection | 10 3/8 in |
Description
Urethane ceiling domes enhance interiors with rich texture and traditional appeal. Many of our urethane ceiling domes include classic decorative details, ranging from floral motifs to crisp moulding. Whether you seek something subtle or ornate, we have a urethane ceiling dome for you. Each ceiling dome is factory primed and ready for your paint or faux finish. Each dome is manufactured out of a high density urethane foam, which is great for durability, but is also lighter than other materials to make installation a snap. Enhance your room with a beautiful ceiling dome focal piece.
- Ceiling domes open up the room
- Lightweight for quick and easy installation
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Factory primed and ready for paint or faux finish
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 9 in., Aluminum Diecast, Casement Operator, Right Hand, Square Type (Single Pack) (H 3520)
- PRIME-LINE Pocket Door Kit, Fits 72 in. Opening, Extruded Aluminum Track 1 Kit (162804-1)
- SECO-LARM Illuminated green 2" square "PUSLM-SH-TO-EXIT" button. Can replace with included "PRESION (SLM-SD-7202GC-PEQ)
- NORTON DOOR CONTROLS Door Closer, Non-Handed, 2-1/8"D (8501 x BSP)
- EKENA MILLWORK 5 7/8"H x 5 7/8"P x 8 1/4"F Shell Crown Moulding Inside Corner (MIC06X06SH)
- EKENA MILLWORK 9 3/8"W x 9 3/8"H Acanthus Leaf Panel Moulding Corner (matches moulding PML02X00AC) (PML09X09AC)
- EKENA MILLWORK 3 1/8"W x 3 1/8"H Wakefield Traditional Panel Moulding Corner (matches moulding PML00X00CL) (PML03X03WA)
- EKENA MILLWORK 2 7/8"H x 1/2"P x 2"TP x 96"L Moulding, PVC (MLD03X02X96SWPV)
- EKENA MILLWORK 5"H x 5/8"P x 94 1/2"L Wakefield Leaf Chair Rail (MLD05X00WA)
- EKENA MILLWORK 40" Bottom Width x 41 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X40HO)
- M-D 013 in H X 48 in L Prefinished Brown Vinyl Wall Base (75614)
- Ekena Millwork Molding & Millwork