Shop All Ceiling Medallions
Ekena Millwork
47 1/2-in. OD x 39 1/4-in. ID Ceiling Ring with 31 1/2-in. OD Ceiling Medallion Palmetto Accent Kit
Mfr # CRM47MO31PM
Zoro # G709190009
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- One-Piece or Two-Piece Single (1/4 of a Complete Circle)
- Build Type 111 (Makes a Full Circle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRM47MO31PM
- Zoro # G709190009
- Country of Origin United States
- Category Ceiling Medallions
Details
One-Piece or Two-Piece | Single (1/4 of a Complete Circle) |
Build Type | 111 (Makes a Full Circle) |
Description
Increase the value of your home with a low-cost easily-installed medallion and ceiling ring kit, creating a dramatic focal point. These medallion and ring kits extend the size of the medallion without you having to purchase an extra-large medallion. They also provide opportunity for multiple painted choices; paint the medallion, ring, and ceiling all one color for a large, consistent look, or use contrasting colors. Medallion kits add dimension and texture, character, and vintage charm with limitless designs to match every decor style. With the largest selection of medallions and rings on the market, we are sure to have the perfect product for you. Contains one 47 1/2OD x 39 1/4ID x 4 1/8W x 7/8P Monique Ceiling Ring shipped in 4 sections to form a complete circle. Contains one 31 1/2OD x 3 5/8ID x 1 3/4P Palmetto Ceiling Medallion Fits Canopies up to 7 5/8. Can be cut, drilled, glued or screwed with common tools. Factory primed and ready for paint or faux finish. Add a high-end upgrade inexpensively. Instant renovation with minimal time and effort
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 1.6W JC LED 3000K G4 12V Carded (S8600)
- ILC Replacement for Osram Sylvania 18849 replacement light bulb lamp (18849 OSRAM SYLVANIA)
- FEIT ELECTRIC LED MR16GU5.3 BW 35W 3PK (BPFMW/930CA/3)
- REMPHOS LED Light Bar T-Bar Bracket, PK10 (RP-LBI-T1516-10P)
- EKENA MILLWORK Jackson Ceiling Medallion (Fits Canopies up to 13 1/2"), 32 3/4"OD x 2 1/2"P (CM32JA)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7 3/4"), 22"OD x 3 1/2"ID x 1"P (CMP22BA)
- EKENA MILLWORK Attica Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7 3/4"), 22"OD x 3 1/2"ID x 1"P (CMP22AT)
- EKENA MILLWORK Wreath Ceiling Medallion (Fits Canopies up to 6"), Hand-Painted Frost, 21 1/8"OD x 3 5/8"ID x 7/8"P (CM21WRFRF)
- EKENA MILLWORK Wreath Ceiling Medallion (Fits Canopies up to 6"), 21 1/8"OD x 3 5/8"ID x 7/8"P (CM21WRUWF)
- EKENA MILLWORK Antilles Ceiling Medallion (Fits Canopies up to 6"), Hand-Painted Jet Black, 38 1/4"OD x 1 1/2"P (CM38ANBLF)
- EKENA MILLWORK 36"OD x 29 1/2"ID x 3 1/4"W x 1"P Watford Ceiling Ring (1/4 of complete circle) (CR35WA)
- Ekena Millwork Ceiling Medallions