Shop All Ceiling Medallions
Ekena Millwork
44-in. OD x 30 1/4-in. ID Ceiling Ring with 18-in. OD Ceiling Medallion Diane Accent Kit
Mfr # CRM44WA18DI
Zoro # G209189206
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- One-Piece or Two-Piece Single (1/4 of a Complete Circle)
- Build Type 109 (Makes a Full Circle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRM44WA18DI
- Zoro # G209189206
- Country of Origin United States
- Category Ceiling Medallions
Details
One-Piece or Two-Piece | Single (1/4 of a Complete Circle) |
Build Type | 109 (Makes a Full Circle) |
Description
Increase the value of your home with a low-cost easily-installed medallion and ceiling ring kit, creating a dramatic focal point. These medallion and ring kits extend the size of the medallion without you having to purchase an extra-large medallion. They also provide opportunity for multiple painted choices; paint the medallion, ring, and ceiling all one color for a large, consistent look, or use contrasting colors. Medallion kits add dimension and texture, character, and vintage charm with limitless designs to match every decor style. With the largest selection of medallions and rings on the market, we are sure to have the perfect product for you. Contains one 44OD x 30 1/4ID x 6 7/8W x 2P Wakefield Ceiling Ring. Contains one 18OD x 3 5/8ID x 1 1/8P Diane Ceiling Medallion Fits Canopies up to 5 3/8. Can be cut, drilled, glued or screwed with common tools. Factory primed and ready for paint or faux finish. Add a high-end upgrade inexpensively. Instant renovation with minimal time and effort
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 400W T15 HID Light Bulb - Mogul Base - Clear Finish (S5908)
- ILC Replacement for Bulbrite Led/1383/ww replacement light bulb lamp (LED/1383/WW BULBRITE)
- ILC Replacement for Eiko 16120x replacement light bulb lamp, 10PK (16120X EIKO)
- NITE IZE Gen Purpose Hands Free Light, LED, Red (SLP2-10-R3)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 6 1/2"), 16"OD x 3 1/2"ID x 1"P (CMP16BA)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 5 1/4"), 13"OD x 3 1/2"ID x 3/4"P (CMP13BA)
- EKENA MILLWORK Deria Ceiling Medallion (Fits Canopies up to 6"), 20 1/4"OD x 1 1/2"P (CM20DR)
- EKENA MILLWORK Orrington Ceiling Medallion (Fits Canopies up to 4 3/4"), 19 5/8"OD x 4 3/4"ID x 1 3/4"P (CM19ORMDF)
- EKENA MILLWORK Diamond Architectural Grde PVC Contemporary Ceiling Medallion, 10"W x 6 5/8"H x 3"ID x 3 1/2"C x 1"P (CMP10X6DD-03000)
- EKENA MILLWORK 26-in. OD x 23 5/8-in. ID x 1 1/4-in. W x 3/4-in. P Seville Ceiling Ring Kit (CRK26SE)
- EKENA MILLWORK Spring Leaf Ceiling Medallion (Fits Canopies up to 5 5/8"), 19 7/8"OD x 3 5/8"ID x 1 1/4"P (CM19SP)
- Ekena Millwork Ceiling Medallions