Shop All Ceiling Medallions
Ekena Millwork
44 1/2-in. OD x 39 1/4-in. ID x 2 3/4-in. W x 5/8-in. P Bedford Ceiling Ring Kit
Mfr # CRK44BE
Zoro # G609187871
product price: $80.35
/ea
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- One-Piece or Two-Piece Single (1/4 of a Complete Circle)
- Build Type 41 (Makes a Full Circle)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRK44BE
- Zoro # G609187871
- Country of Origin United States
- Category Ceiling Medallions
Details
One-Piece or Two-Piece | Single (1/4 of a Complete Circle) |
Build Type | 41 (Makes a Full Circle) |
Description
Ceilings rings are easy-to install and instantly upgrade light fixtures and ceiling medallions. Ceiling rings are also a multi-use millwork product that can be used to create a ceiling accent, a picture frame, or an accent mirror. Installing with simply adhesive and nails, the lightweight product will highlight focal points like chandeliers and ceiling fans. They are factory primed and ready for paint or a faux finish. Accent your home today, with a beautiful and intricate ceiling ring. Sold as 4 sections to form a complete circle. Product needs to be trimmed and fitted together during installation to form a circle. Accent your ceilings with beautiful ceiling rings. Perfect addition to highlight ceiling medallions. Factory primed and ready for paint or faux finish. Can be cut, drilled, glued, or screwed
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux F 36w/840 replacement light bulb lamp (DULUX F 36W/840 OSRAM SYLVANIA)
- PRINCETON TEC Princeton Tec Apex LED Headlamp - Black/Grey (APX21-BK/DK)
- ILC Replacement for GE General Electric G.E F70qbx/830/a/eco replacement light bulb lamp (F70QBX/830/A/ECO GE GENERAL ELECTRIC G.E)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9981)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 13 1/2"), 22"OD x 3 1/2"ID x 1 1/2"P (CMP22TRBCR)
- EKENA MILLWORK 44 1/2"OD x 2 5/8"W x 5/8"P Hillsborough Running Coin Ceiling Ring 1/4 of complete circle (CR45HI)
- EKENA MILLWORK Helene Ceiling Medallion (Fits Canopies up to 5 1/4"), 11 7/8"OD x 3 5/8"ID x 7/8"P (CM11HE)
- EKENA MILLWORK Carved Acanthus Leaf Wood Ceiling Medallion, Red Oak (Fits Canopies up to 2"), 16"OD x 1 1/8"P (CMW16ACRO)
- EKENA MILLWORK 36"OD x 29 1/2"ID x 3 1/4"W x 1"P Watford Ceiling Ring (1/4 of complete circle) (CR35WA)
- EKENA MILLWORK Bradford Ceiling Medallion, Two Piece (Fits Canopies up to 6 5/8"), 12 1/2"OD x 3 7/8"ID x 3/4"P (CM12BR2)
- EKENA MILLWORK Empire Wood Fretwork Pierced Ceiling Medallion, Walnut, 18"OD x 6 5/8"ID x 3/8"T (CMWP18X18X0375EPWA)
- Ekena Millwork Ceiling Medallions