Shop All Molding and Trim
Ekena Millwork
42" Bottom Width x 43 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead
Mfr # CRH05X42HO
Zoro # G704658368
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 42" Bottom Width x 43 1/2" Top Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRH05X42HO
- Zoro # G704658368
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 42" Bottom Width x 43 1/2" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Magnetic Catch, Pull-to-Open, 22 lb., Steel (4FCW4)
- LUCKY LINE LuckyLine: KEY CAPS ASST, PK 20 (LKL-1650020)
- MSI Kaya Calacatta Lucca 24X48 Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0383)
- MSI Ashton Maracay Brown 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 11PK (ZOR-LVR-0112)
- EKENA MILLWORK 72" Bottom Width x 73 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X72HO)
- EKENA MILLWORK 3 15/16"H x 3 25/32"P, 12' Length, Crown Moulding (MLD454-12)
- EKENA MILLWORK 2"H x 3/8"P x 94 1/2"L, (1/2" Repeat) Nevio Panel Moulding (PML02X00NE)
- EKENA MILLWORK 3"H x 2"P x 3 5/8"F x 94 1/2"L Dentil Crown Moulding (MLD03X02X03DE)
- EKENA MILLWORK 7"H x 7 1/4"P x 16 5/8"L Shell Moulding Coupling (MDB07X07SH)
- EKENA MILLWORK 5 1/2"H x 3 7/8"P x 6 3/4"F x 94 1/2"L Traditional Smooth Crown Moulding (MLD05X03X06TR)
- EKENA MILLWORK Monticello Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48CEL)
- Ekena Millwork Molding and Trim