Shop All Molding and Trim
Ekena Millwork
40" Bottom Width x 41 1/8" Top Width x 3 1/2"H x 7/8"P Bedford Crosshead
Mfr # CRH03X40BE
Zoro # G104654526
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Bottom Width x Top Width) 40" Bottom Width x 41 1/8" Top Width
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CRH03X40BE
- Zoro # G104654526
- Country of Origin United States
- Category Molding and Trim
Dimensions
Size (Bottom Width x Top Width) | 40" Bottom Width x 41 1/8" Top Width |
Description
Remodelers, builders, and homeowners looking to enhance their next project by adding more curb appeal to the exterior of a home should consider crossheads. Crossheads are large casings that are typically placed at the top of a window, doorway or large entryway. Made of lightweight, yet durable high-density polyurethane, crossheads are easy for anyone to install. Feel free to choose from an amazing selection of sizes and style that will suit your project needs.
- Comes factory primed and ready to paint
- Easily install it with fully bonded adhesive or nails
- Perfect for exterior and interior applications
- Composed of high-density polyurethane, making it a durable yet lightweight product
- Impervious to natural elements
- Customize with keystones, pilasters and pediments for an extraordinary look
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D 0 Door Sweep, 48 in L, Aluminum Flange, Vinyl Insert (5413)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 9/16 in W (70/35 KA)
- BFT Barrier Arm, 10Ft. (N728033)
- ARMSTRONG FLOORING Wall Base, Ebony, 4 ft x 48", PK30 (FPR41EB018)
- EKENA MILLWORK 3 1/2"W x 3 1/2"P x 11-1/4"H Inside Corner (MIC03X04BI)
- EKENA MILLWORK 3 7/16"H x 1"D x 144"L Casing Flexible Moulding (CASF03X01X144)
- EKENA MILLWORK 1 1/4"H x 1 1/4"P x 1 3/4"F x 94 1/2"L Hillsborough Traditional Smooth Crown Moulding (MLD01X01X01HI)
- EKENA MILLWORK WM164 - 1 1/8"H x 3/4"P x 96"L Base Moulding, PVC (WM164X96SWPV)
- EKENA MILLWORK 31-in. W x 62-in. H Tirana Panel Moulding Kit Double Panel (PMLKTI31X62B)
- EKENA MILLWORK Cambridge Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48CMB)
- OSBORNE WOOD PRODUCTS 1/2 x 1/2 x 96 Egg and Dart Insert Moulding in Hickory (74604.96H)
- Ekena Millwork Molding and Trim