Shop All Architectural Columns
Ekena Millwork
4" x 9' Endura-Aluminum Column, Square Shaft (Load-Bearing 12,000 lbs), Non-Tapered, FLuted
Mfr # EA0409ENFSPTUTU
Zoro # G305055450
product price: $169.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$169.99
Free 30-Day Returns
Key Features
- Size (Width) 4"
- Size (Width x Height) 4" x 9'
- Size (Height) 9'
- Style Load-Bearing Installation
- Finish Primed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # EA0409ENFSPTUTU
- Zoro # G305055450
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 4" |
Size (Width x Height) | 4" x 9' |
Size (Height) | 9' |
Details
Style | Load-Bearing Installation |
Finish | Primed |
Material | Endura-Aluminum |
Design | Fluted |
Taper Style | Non-Tapered |
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 3" Round Posts or 3" Square Posts
- Can be trimmed to exact height
- Load Bearing Capacity of 12,000 lbs.
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base, Height: 1.9375 in (BSW-0N)
- ZORO SELECT O-Ring, EPDM, Dash 441, 7, 7.525, PK2 (U38869.025.0700)
- ABUS Abus: ABUS File Bar-1 B Chrome (ABS-07010)
- J.W. WINCO JW Winco GN638-50-1/2X13-57-ST Leveling Feet (638-50-1/2X13-57-ST)
- EKENA MILLWORK Endura-Stone Pro Series Column, Square Non-Tapered Shaft (FRP), Smooth Finish - Ready to be Painted (ESPK0808ENPTUTU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Tuscan Capital & Tuscan Base (CC0605ENPTUTU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Prairie Capital & Prairie Base (CC0608ENPPRPR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Recessed Panel PVC Column, Crown Capital & Crown Base (CC0808ENMCRCR)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1205ETPSTST)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Prairie Capital & Prairie Base (CC0806ENPPRPR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0809ENPCSCS)
- Ekena Millwork Architectural Columns