Shop All Architectural Columns
Ekena Millwork
4" x 9' Endura-Aluminum Column, Square Shaft (Load-Bearing 12,000 lbs), Non-Tapered, FLuted
Mfr # EA0409ENFSATUTU
Zoro # G105055186
product price: $159.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$159.99
Free 30-Day Returns
Key Features
- Size (Width) 4"
- Size (Width x Height) 4" x 9'
- Size (Height) 9'
- Style Load-Bearing Installation
- Finish Gloss White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # EA0409ENFSATUTU
- Zoro # G105055186
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 4" |
Size (Width x Height) | 4" x 9' |
Size (Height) | 9' |
Details
Style | Load-Bearing Installation |
Finish | Gloss White |
Design | Fluted |
Taper Style | Non-Tapered |
Material | Endura-Aluminum |
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 3" Round Posts or 3" Square Posts
- Can be trimmed to exact height
- Load Bearing Capacity of 12,000 lbs.
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 8 1/2"H x 8 1/2"P x 12"F x 94 1/2"L Medway Traditional Smooth Crown Moulding (MLD08X08X12ME)
- ABUS Combination Padlock, Front, Black/Silver (78/50 Green)
- VON DUPRIN Lacquer Sprayed Aluminum Fitting 05039028 (05039028)
- NATIONAL HARDWARE UTILITY PULL 5-3/4""ZINC (N116-855)
- EKENA MILLWORK 6"W x 4'H Craftsman Classic Square Non-Tapered Smooth Column w/ Crown Capital & Base (EC0604ENPCRCR)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Prairie Capital & Prairie Base (CC1004ETPPRPR)
- EKENA MILLWORK 6" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 20,000 lbs), Non-Tapered, FLuted (EA0608ANFSPTUTU)
- EKENA MILLWORK 4" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 12,000 lbs), Non-Tapered, FLuted (EA0408ENFSGTUTU)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 21,000 lbs), Non-Tapered, FLuted (EA0808ANFSGTUTU)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1005ETPCRCR)
- HARDWARE RESOURCES 3-1/2" Wx3-1/2"Dx35-1/2"H White Birch Fluted Post (P27-3.5-WB)
- Ekena Millwork Columns & Posts