Shop All Molding and Trim
Ekena Millwork
4 7/8"H x 5/8"P x 94 1/2"L Oslo Rope Baseboard Moulding
Mfr # BBD04X00OS
Zoro # G804652280
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Length 94-1/2 in
- Collection Oslo
- Height 4-7/8 in
- Projection 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # BBD04X00OS
- Zoro # G804652280
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 4-7/8 in |
Details
Material | Polyurethane |
Item | Baseboard Moulding |
Collection | Oslo |
Projection | 5/8 in |
Description
Beautiful baseboard is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Another benefit of polyurethane is it will not rot or crack, and holds up strongly to natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat, Catch/Latch Length: 1-7/8" (1XPB3)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200C-LBM 630)
- PAWLING Inside Corner Guard, Eggshell, 9/20"W X 96"H (WC-100-8-370)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APS-619-01-0D-GR01)
- EKENA MILLWORK 2 1/2"H x 3/4"P x 94 1/2"L Pompeii Panel Moulding (PML02X00PO)
- EKENA MILLWORK Wilson Architectural Grade PVC Dentil Block Trim, 6"H x 1"P x 90"L (DENP06WIL02)
- EKENA MILLWORK 7/8"H x 5/8"P x 94 1/2"L Bradford Smooth Panel Moulding (PML01X01BR)
- EKENA MILLWORK 4 3/4"H x 1"P x 94 1/2"L Lyon Fluted Panel Moulding (PML04X01LY)
- EKENA MILLWORK 5 1/2"H x 3 7/8"P x 6 3/4"F x 94 1/2"L Traditional Smooth Crown Moulding (MLD05X03X06TR)
- EKENA MILLWORK 2 3/4"H x 3 1/8"P x 4 1/4"F x 94 1/2"L Egg & Dart Crown Moulding (MLD02X03X04EG)
- OSBORNE WOOD PRODUCTS 10 x 3 1/2 x 1 1/4 Lg. Half Round Plinth in Mahogany (7201MH)
- Ekena Millwork Molding and Trim