Shop All Molding and Trim
Ekena Millwork
4 7/8"H x 1 5/8"P x 94 1/2"L Elsinore Window & Door Casing
Mfr # CAS04X00EL
Zoro # G304656368
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Urethane
- Length 96 in
- Collection Elsinore
- Height 4-7/8 in
- Projection 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CAS04X00EL
- Zoro # G304656368
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 96 in |
Height | 4-7/8 in |
Details
Material | High Density Urethane |
Item | Window & Door Casing |
Collection | Elsinore |
Projection | 1-5/8 in |
Description
Our beautiful casing adds a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. These are also commonly used for an inexpensive wainscot look.
- Can be cut, drilled, screwed, or nailed
- Similar density to that of pine
- Beautiful details and design
- Factory primed and ready for paint
- Can be painted or faux finished
- Lightweight for easy installation
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Decorative Pocket Lock 6", Privacy Bright Chrome (SDL60U26)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF041-083)
- TRIMLITE 32" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2868ska8402)
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100DKB-24x24)
- EKENA MILLWORK 5 7/8"H x 3 1/8"P Federal Baseboard Moulding Outside Corner (BBD06X03FE)
- EKENA MILLWORK CVA350 - 3 1/2"H x 3/4"D x 144"L Casing Flexible Moulding (CASFCVA350X144)
- EKENA MILLWORK 1 1/8"H x 1/8"P x 96"L Lattice Moulding, PVC (MLD01X00X96LASWPV)
- EKENA MILLWORK 1 1/2"H x 3/4"P x 94 1/2"L Seville Panel Moulding (PML01X00SE)
- EKENA MILLWORK 1 7/8"H x 2"P x 2 7/8"F x 94 1/2"L Running Rose Crown Moulding (MLD01X02X02RO)
- EKENA MILLWORK SAMPLE - 1 5/8"H x 1"P x 12"L Valeriano Ribbon Panel Moulding (SAMPLE-PML02X01VA)
- WADDELL MFG 45x11x11Base Trim (OBTB-32)
- Ekena Millwork Molding and Trim