Shop All Appliques & Onlays
Ekena Millwork
4 5/8"W x 5 3/8"H x 1"P Beaded Onlay
Mfr # ONL04X05X01BE
Zoro # G404650693
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
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
- Brand Ekena Millwork
- MFR # ONL04X05X01BE
- Zoro # G404650693
- Country of Origin China
- Category Appliques & Onlays
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- CODEL DOORS 26" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Stn Nckl Hngs (2268pri8730RH154916)
- RAYMOND Die Spring, XHD, 1.25x4-1/2 In (106618)
- KIPP Quarter-Turn Lock For Hyg. Area, H=18, Stainless Steel 1.4305, Comp:Stainless Steel (K1111.60186)
- REV-A-SHELF Rev-A-Shelf Steel WallDoor Mount Spice Rack Organizer (5365-10-FOG)
- EKENA MILLWORK Standard Grayson Bullseye Rosette with Beveled Edge, 4"W x 4"H x 3/4"P (ROSP040X040X075GRY03)
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 34"W x 17"H x 2"P (PEDPS034X170HRO01)
- EKENA MILLWORK 2 3/4"W x 2 3/4"H x 1/2"P Galveston Star Rosette, Alder (ROS02X02GLAL)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Beveled Edge, 6"W x 6"H x 1"P (ROSP060X060X100SDG03)
- EKENA MILLWORK 31"W x 11"H x 2 1/2"P Reece Floral Swag Onlay (ONL31X11X02RE)
- EKENA MILLWORK 9 1/4"W x 13 3/8"H x 4"P Classic Angel Onlay, Left (ONL09X13X04AN-L)
- EKENA MILLWORK Acorn Architectural Grade PVC Combination Pediment, 82"W x 27-3/8"H x 2-3/4"P (Pitch 6/12) (PEDPC082X275ACR00)
- Ekena Millwork Molding & Millwork