Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
4 5/8"W x 3 1/8"D x 6 1/4"H Cole Corbel
Mfr # COR05X03X06CO
Zoro # G504648293
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.63 in
- Depth 3.13 in
- Height 6-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # COR05X03X06CO
- Zoro # G504648293
- Country of Origin China
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Width | 4.63 in |
Depth | 3.13 in |
Height | 6-1/4 in |
Details
Item | Corbel |
Description
These corbels are truly unique in design and function. Primarily used in decorative applications urethane corbels can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and hold up to the natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Passage Handlesets Oil Rubbed Bronze (8535.102.L)
- ZORO SELECT Safety Hasp, Steel, 4-1/2 In. L (4PE49)
- BEST Padlock, Coreless, Long Shackle, Rectangular Steel Body, Stainless Steel Shackle, 7/8 in W (21B782L606)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 3, Keyed Alike, Polished Brass, 3PK (LEV05X-3)
- EKENA MILLWORK 9"W x 7 1/4"H x 5/8"P Floral Small Stair Bracket, Left (SB09X07FL-L)
- EKENA MILLWORK Imperial Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 34"D x 34"H (BKT04X34X34IMP01RDF)
- EKENA MILLWORK Standard Stockport Architectural Grade PVC Corbel, 5"W x 8"D x 12"H (CORP05X08X12STO)
- EKENA MILLWORK 11 3/4"W x 7 3/8"H x 1/2"D Large Traditional Stair Bracket, Right (SB11X07TR-R)
- EKENA MILLWORK Genova Architectural Grade PVC Corbel, 1 7/8"W X 6"D X 10"H (CORP01X06X10GE)
- EKENA MILLWORK Legacy Slat Smooth Bracket, Western Red Cedar, 3 1/2"W x 30"D x 30"H (BKT04X30X30LEC06SWR)
- EKENA MILLWORK 4 1/2"W x 5"D x 10"H Medium Basket Weave Corbel, Red Oak (CORW04X05X10BWRO)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers