Shop All Molding and Trim
Ekena Millwork
4 3/8"W x 9 5/8"H x 1 1/4"P Classic Plinth Block
Mfr # PB04X10X01CL
Zoro # G904654313
product price: $9.19
/ea
$9.19
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
- Brand Ekena Millwork
- MFR # PB04X10X01CL
- Zoro # G904654313
- Country of Origin China
- Category Molding and Trim
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
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
- RIXSON Pivots (340 626)
- CODEL DOORS 36" x 80" Primed 3-Panel Birkdale Molded Hollow Core Bifold Door and Hardware (3068MHCBIRBF)
- SARGENT Lever Lockset, Mechanical, Entrance (8205 LNB 26D)
- J.W. WINCO JW Winco GN638-21-M10-34-ST Leveling Feet (638-21-M10-34-ST)
- EKENA MILLWORK 2"H x 7/8"P x 96"L Devon Rope Panel Moulding (PML02X00DE)
- EKENA MILLWORK 9 1/4"W x 4 1/4"H x 1/2"P Ashford Panel Moulding Center (PML09X04AS)
- EKENA MILLWORK 72" Bottom Width x 73 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X72HO)
- EKENA MILLWORK SAMPLE - 9"H x 9"P x 12 1/2"F x 12"L, Rosetta Crown Moulding (SAMPLE-MLD08X09X12RO)
- EKENA MILLWORK WM390 - 2 5/8"H x 11/16"D x 144"L Chair Rail Flexible Moulding (CHAFWM390X144)
- EKENA MILLWORK SAMPLE - 4"H x 4 5/8"P x 6 1/8"F x 12"L Classic Smooth Crown Moulding (SAMPLE-MLD04X04X06CL)
- WADDELL Outside Crwn Cnr Blck 4-1/2In (OCTB31)
- Ekena Millwork Molding and Trim