Shop All Molding and Trim
Ekena Millwork
4 3/8"W x 9 1/8"H x 1 1/8"P Bradford Plinth Block
Mfr # PB04X09X01BR
Zoro # G004654237
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Collection Bradford
- Width 4-3/8 in
- Height 9-1/8 in
- Projection 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # PB04X09X01BR
- Zoro # G004654237
- Country of Origin China
- Category Molding and Trim
Dimensions
Width | 4-3/8 in |
Height | 9-1/8 in |
Details
Material | Polyurethane |
Item | Plinth Block |
Collection | Bradford |
Projection | 1-1/8 in |
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack when used outside. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Will not crack, warp, or split
- Holds up against natural elements
- Outlasts Plastics, Steel, Rubber and Aluminum
- Strong, durable material is as strong as wood
- Lightweight and easy to install
- Low Tooling cost
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB38)
- LAB LAB: Best A2 Top Pin .175-14B (100 Polybag)(FN175) (LAB-B14BP1)
- SOSS 15/32" W x 39/64" H Satin Brass Hidden Barrel Hinge (BH124)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 5A)
- EKENA MILLWORK Carmella Architectural Grade PVC Running Trim, 4"H x 5/8"P x 48"L (RUNP04X0625X48CRM)
- EKENA MILLWORK WM93 - 3/4"H x 3/4"P x 96"L Inside Corner Moulding, PVC (WM93X96SWPV)
- EKENA MILLWORK WM366 - 2 1/4"H x 11/16"D x 144"L Casing Flexible Moulding (CASFWM366X144)
- EKENA MILLWORK 4"H x 3/8"P x 94 1/2"L Swindon Pierced Moulding (PIR04X00SW)
- EKENA MILLWORK WM523 - 3 1/2"H x 1"P x 96"L RB3 Casing Moulding, PVC (WM523X96SWPV)
- EKENA MILLWORK 80" Bottom Width x 82 1/2" Top Width x 3 7/8"H x 1/4"P Stockport Crosshead (CRH04X80ST)
- EKENA MILLWORK WM45 - 4 1/4"H x 3 1/4"P x 5 1/4"F x 96"L Crown Moulding, PVC (WM45X96SWPV)
- Ekena Millwork Molding & Millwork