Shop All Molding and Trim
Ekena Millwork
4 1/4"H x 1 1/4"P x 94 1/2"L Emery Chair Rail
Mfr # CHA04X01EM
Zoro # G004657788
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # CHA04X01EM
- Zoro # G004657788
- Country of Origin China
- Category Molding and Trim
Description
Our beautiful chair rail adds a decorative, historic, feel to walls, ceilings and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. These are also commonly used for an inexpensive wainscot look.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Nickel Square Annadale Cabinet Knob (435SN)
- EKENA MILLWORK 3"W x 96"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams (BMSTRF03X96TRBL)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (A80MPU-400)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV2)
- EKENA MILLWORK 4"H x 3/8"P x 94 1/2"L Fluted Panel Moulding (MLD04X00FT)
- EKENA MILLWORK 4 7/8"H x 1 5/8"P x 94 1/2"L Elsinore Window & Door Casing (CAS04X00EL)
- EKENA MILLWORK 6 3/4"H x 7"P x 9 3/4"F x 94 1/2"L Foster Traditional Crown Moulding (MLD06X07X09FO)
- EKENA MILLWORK 35" Bottom Width x 43 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead (CRH12X35)
- EKENA MILLWORK SAMPLE - 3 1/2"H x 1 3/8"P x 12"L Dover Window & Door Casing (SAMPLE-CAS03X01DR)
- EKENA MILLWORK 100" Bottom Width x 101 1/2" Top Width x 4 5/8"H x 1 1/8"P Holmdel Crosshead (CRH05X100HO)
- VESTAL MFG Brick Lintel, Steel, Black, Painted (270)
- Ekena Millwork Molding & Millwork