Shop All Appliques & Onlays
Ekena Millwork
4 1/2"W x 10"H x 5/8"P Small Flowers with Flowing Leaves Drop Onlay
Mfr # ONL04X10X01FL
Zoro # G904650636
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height x Projection) 4-1/2 in x 10 in x 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # ONL04X10X01FL
- Zoro # G904650636
- Country of Origin China
- Category Appliques & Onlays
Dimensions
Size (Width x Height x Projection) | 4-1/2 in x 10 in x 5/8 in |
Details
Item | Onlay |
Description
Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings, and more. Each pattern is carefully crafted after traditional and historical designs. Each polyurethane piece is easily installed, just like wood pieces, with simple glues and finish nails. Another benefit of polyurethane is it will not rot or crack, or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Left Hand Rtry.Mini, 750 Lb.Rtd., No Strke (EMC 1-240 ZN LH)
- BEST Lever Lockset, Mechanical, Dorm., Grd. 1 (9K37T16DS3626)
- ZORO SELECT Corner Guard, Clear, 1x48in, Hardware (5KZK4)
- KABA KABA: Simplex 7104 SC Lock MECHANICAL Deadlocking latch 26D (KABA-710426D41)
- EKENA MILLWORK Standard Grayson Rosette With Rounded Edge, 7"W x 7"H x 1/2"P (ROSP070X070X050GRY05)
- EKENA MILLWORK 8"W x 8"H x 3/4"D Medium Raymond Corner, Rubberwood (ONL08X08X00RARW)
- EKENA MILLWORK 4"W x 6 1/8"H x 3/4"P Harvest Bush Small Onlay (ONL06X04X01HA)
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 46"W x 23"H x 2"P (PEDPS046X230HRO01)
- EKENA MILLWORK 4"W x 6"H x 5/8"P Fleur-de-lis Large Onlay (ONL06X04X01FL)
- EKENA MILLWORK Segment Arch Sunburst Architectural Grade PVC Pediment, 24"W x 7"H x 2"P (PEDPS024X070SEG01)
- EKENA MILLWORK Eyebrow Architectural Grade PVC Pediment, 82"W x 10-1/2"H x 2-3/4"P (PEDP082X105EYE00)
- Ekena Millwork Molding & Millwork