Shop All Molding and Trim
Ekena Millwork
4 1/2"H x 3/4"P x 94 1/2"L Lisbon Fluted Panel Moulding
Mfr # PML04X00LI
Zoro # G704648673
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Urethane
- Length 96 in
- Collection Lisbon
- Height 4-1/2 in
- Projection 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ekena Millwork
- MFR # PML04X00LI
- Zoro # G704648673
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 96 in |
Height | 4-1/2 in |
Details
Material | High Density Urethane |
Item | Panel Moulding |
Collection | Lisbon |
Projection | 3/4 in |
Description
Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Tag Numbered 1 to 100, Red Oxide, 100 PK (33J883)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 3" Tube (ZUSA-SG-T-3)
- ZORO SELECT Bumper with Washer, Rubber, Black, 1-1/2"H x 1-1/2"W, PK.5 (795RW-034S)
- SDC ELECTRIC LATCH RETRACTION KIT - VON DUPRIN 33/35 & 98/99 (SDC-LR100VDK)
- EKENA MILLWORK SAMPLE - 4 3/4"H x 4 7/8"P x 6 3/4"F x 12"L Andrea Rope Carved Wood Crown Moulding, Alder (SAMPLE-MLD04X04X06ADAL)
- EKENA MILLWORK 7 5/8"H x 8 1/8"P x 11"F x 94 1/2"L, Eris Step Crown Moulding (MLD07X08X11ER)
- EKENA MILLWORK 11 3/8"W x 7 1/8"D x 6 5/8"H Shell Wall Sconce (SCO11X07X06SH)
- EKENA MILLWORK Elizabeth Architectural Grade PVC Dentil Trim w/Backplate, 7"H x 1"P x 93 3/8"L (DENP07ELZ01)
- EKENA MILLWORK 2 1/2"H x 1/2"P x 94 1/2"L Acanthus Leaf Panel Moulding (PML02X00AC)
- EKENA MILLWORK Matthews Architectural Grade PVC Dentil Trim, 3"H x 1"P x 93"L (DENP03MAT00)
- EKENA MILLWORK WM163E - 5"H x 1/2"P x 96"L Speed Base Moulding, PVC (WM163EX96SWPV)
- Ekena Millwork Molding and Trim