Shop All Molding and Trim
Ekena Millwork
4 1/2"H x 1/2"P x 94 1/2"L Kepler Baseboard Moulding
Mfr # BBD05X03KP
Zoro # G104652621
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BBD05X03KP
- Zoro # G104652621
- Country of Origin China
- Category Molding and Trim
Details
Material | Polyurethane |
Description
Beautiful baseboard is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Another benefit of polyurethane is it will not rot or crack or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 116, 3/4, 0.943, PK50 (U38801.009.0075)
- FROST KING Weatherstrip, 17 ft, White, Hardware: Included (V18WH)
- ROADPRO Security Metal Trailer Seals, PK5 (RP72185)
- SURECLOSE READYFIT 1 1/2 in W x 4-3/8" H Anodized Hinge (74001313)
- EKENA MILLWORK 5 7/8"H x 5 7/8"P x 8 1/4"F Shell Crown Moulding Inside Corner (MIC06X06SH)
- EKENA MILLWORK Hudson Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48HUD)
- EKENA MILLWORK 2"H x 3/8"P x 94 1/2"L Tristan Chair Rail (CHA02X00TN)
- EKENA MILLWORK 6"H x 6"P x 8 3/8"F x 94 1/2"L Brightton Large Crown Moulding (MLD06X06X08BR)
- EKENA MILLWORK Henrietta Architectural Grade PVC Running Trim, 8"H x 5/8"P x 48"L (RUNP08X0625X48HNR)
- EKENA MILLWORK 52" Bottom Width x 57 1/4" Top Width x 13 3/4"H x 7/8"P Craftsman Crosshead (CRH14X52ST)
- MCGOWEN Wood Moldings 1/2 in. Face Molding 4' Red Oak (F1O4)
- Ekena Millwork Molding and Trim