Ekena Millwork

3"W x 96"L Flexible Black Beam Strap w/ Bolts for Ekena Faux Wood Beams


product price: $60.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 3"
  • Length 96"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 3"
Length 96"

Description

Flex beam straps add an old-world feel to ceiling beams with their realistic iron look. Enhancing the charm of traditional installation, our flex straps offer the illusion of real, heavy timber beams when used. Made of flexible material, the straps are easy to attach with adhesive and nails. Sold in either 1-1/2" or 3” wide straps to accommodate any beam’s dimensions. Complete your faux wood beam installation with beautiful, authentic looking faux iron straps that make for an easy DIY project.
  • Realistic iron look
  • Made of flexible material for quick installation
  • Easily attaches to beams with adhesive and nails
  • Lightweight design for easy handling
  • Faux bolts to mimic the look of a structural strap
  • Sold in either 1 1/2" or 3" wide flexible strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.