Shop All Shelf Brackets
Ekena Millwork
3"W x 20"D Logan Hidden Support Steel Bracket w/ 16" Support Depth, Hammered Gray
Mfr # BKTM03X20LOHGY
Zoro # G103543821
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hammered Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM03X20LOHGY
- Zoro # G103543821
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Size (In.) | 3"W x 20"D (16" Support Depth) |
Details
Color | Hammered Gray |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Adhesive Drawer and Shelf Liner, White 18"x60 Ft., PK6 (60F-C9A956-06)
- BENCHPRO Harding Series Work Bench, Stainless Steel, 48" W, 30" Height, 20,000 lb., Straight (HN3048)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 18 Deep (AMG WT-1872)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (3501524RDR-5295)
- EKENA MILLWORK Hamilton Steel Bracket, Stainless Steel 2"W x 10"D x 10"H (BKTM02X10X10HASS)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 8"D x 6"H (BKTM02X08X06HSCRS)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBSS)
- EKENA MILLWORK 2"W x 6"D x 5 1/2"H Steel Hanging Shelf Bracket, Unfinished (BKTM02X06X05HSCRS)
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 12"D x 4"H (BKTM02X12X04HBPBL)
- EKENA MILLWORK Hamilton Steel Bracket, Unfinished 2"W x 8"D x 8"H (BKTM02X08X08HACRS)
- MIDWEST FASTENER 1/4" x 1/2" White Cushioned Nickel Plated Steel Shelf Supports 20PK (66254)
- Ekena Millwork Shelf Brackets