Shop All Shelf Brackets
Ekena Millwork
3"W x 16"D Logan Hidden Support Steel Bracket w/ 12" Support Depth, Antiqued Bronze
Mfr # BKTM03X16LOABZ
Zoro # G803543299
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antiqued Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BKTM03X16LOABZ
- Zoro # G803543299
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Size (In.) | 3"W x 16"D (12" Support Depth) |
Details
Color | Antiqued Bronze |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18PT)
- VESTIL Crusher/Compactor, 230V, High Cycle Pkg (HDC-905-HC/230V)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 17 7/8 in L, Clear (30098SCLAR)
- 80/20 T-Slot Cover, For 30 Series, 78.74 In. L (14193)
- EKENA MILLWORK Morris Steel Bracket, Hammered Gold 3"W x 22"D x 22"H (BKTM03X22X22MOHGO)
- EKENA MILLWORK Morris Steel Bracket, Hammered Dark Bronze 3"W x 8"D x 8"H (BKTM03X08X08MOHDB)
- EKENA MILLWORK Hamilton Steel Bracket, Antiqued Bronze 2"W x 8"D x 8"H (BKTM02X08X08HAABZ)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Brass 3"W x 8"D x 8"H (BKTM03X08X08MOABS)
- EKENA MILLWORK Hidden Floating Steel Heavy Duty Bracket w/ Flange, Powder Coated Black 2 1/2"W x 12"D x 1 1/2"H (BKTM02X12X01HFPBL)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBHWH)
- COMPONENT HARDWARE CP Die Cast 7" L Folding Removable Shelf (J17-4273)
- Ekena Millwork Shelf Brackets