Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
3"W x 12"D x 12"H Standard Thorton Architectural Grade PVC Knee Brace
Mfr # BRCP03X12X12THR
Zoro # G204683594
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Thorton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ekena Millwork
- MFR # BRCP03X12X12THR
- Zoro # G204683594
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 3"W x 12"D x 12"H |
Details
Item | Brace |
Design | Thorton |
Description
These brackets are truly unique in design and function. Primarily used in decorative applications PVC brackets can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and holds up strongly to natural elements.
- Lifetime warranty
- Rot, warp, and holds up well to natural elements
- Can be left natural white or painted
- Made from maintenance free PVC
- Modeled after original historical patterns and designs
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Mortise Lock Round Face (16-175)
- ZORO SELECT Splicing Jig, Cord Sz 0.059 to 0.375 In (1RHA8)
- KEY-BAK Quick Release Key Holder W/Split Ring (0301-121)
- BEST Keyed Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle (41B72L)
- EKENA MILLWORK 1 3/4"W x 3"D x 6"H Mini Dearborn Wood Corbel, Rubberwood (CORW02X06X03DRRW)
- EKENA MILLWORK 2 1/2"W x 8"D x 12"H Extra Large Gomez Wood Bracket, Rubberwood (BKTW02X08X12GORW)
- EKENA MILLWORK Newport Rough Sawn Corbel, Western Red Cedar, 6"W x 8"D x 8"H (COR06X08X08NEW00RWR)
- EKENA MILLWORK Imperial Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 22"D x 22"H (BKT04X22X22IMP01RDF)
- EKENA MILLWORK 3 1/2"W x 16"D x 16"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X16X16TRBR)
- EKENA MILLWORK 1 3/4"W x 3"D x 6"H Mini Dearborn Wood Corbel, Alder (CORW02X06X03DRAL)
- EKENA MILLWORK 5"W x 10"D x 18"H Extra Large Lucan Wood Corbel, Cherry (CORW05X10X18LUCH)
- Ekena Millwork Molding & Millwork